Shop All Mattresses
Martha Stewart
SleepComplete 12 Inch Twin Medium Firm Triple-Action Cooling Gel Memory Foam Mattress
Mfr # CL-MODD1-12T-MS
Zoro # G412176154
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martha Stewart
- MFR # CL-MODD1-12T-MS
- Zoro # G412176154
- UPC # 196861132124
- Country of Origin India
- Category Mattresses
Description
Inspired by Martha Stewarts approach to functional, organized living, SleepComplete by Martha Stewart marries a new assortment of premium mattresses with a simple system to determine your best sleep solution. From sleep surface to base, the triple-action memory foam mattress is designed with both form and function at the forefront and is suitable for back, side, and stomach sleepers alike. The touchably soft removable cover comprised of breathable quilted jacquard with moisture-wicking fabric and cooling technology is your first contact with the medium-firm support twin-size mattress. A ventilated memory foam layer promotes air circulation and aids with temperature regulation while the cooling gel highly resilient memory foam layer contours to your body and lends additional cooling properties. Finally, the memory foam and high density foam layers provide even distribution of body weight and superb motion isolation ideal for co-sleepers. Every foam layer in the medium firm cooling mattress is CertiPUR-US Certified for low VOC's. This mattress is softer than our firm option, but firmer than our medium option. Compare the design and technology of our graded option levels to find just the right fit for your sleep style.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNPGUARD Snapguard Solutions Nano Ceramic Window Tint Reduce Heat/Blocks 99% UV - 2 ft x 6.5 ft 5% (500-024)
- VICTOR TECHNOLOGY Height Adjustable Standing Desk with Keyboard Tray, 23 in D, 36 in W, Charcoal Gray, Black (DCX760G)
- KEYSTONE FABRICS Bottom Tube Plug (BTP09)
- LUXOR H Wilson, MultiMedia, Work Center (WPSDD3)
- MARTHA STEWART SleepComplete 12 Inch Full Medium Dual-Action Cooling Gel and Green Tea Memory Foam Mattress (CL-MODD-12F-MS)
- CORTECH Mattress, 75inL x 30inW x 4-1/2inH, Blue (C453075P)
- DRIVE MEDICAL Quick 'N Easy Comfort Mattress (15076)
- FLASH FURNITURE 6" Hybrid Mattress, Twin Mattress in a Box (CL-E236-B-T-GG)
- C-MATT Mattress, 80x7x39in, Foam, Fire Prot. (H10755)
- C-MATT Mattress, 75x30in, 8 oz Poly, Clear, Pillow (H11901)
- INNOMAX Innomax 2-01-NM Night Magic Sleep Therapy Massage (2-01-NM)
- Martha Stewart Mattresses