Shop All Mattresses
Martha Stewart
SleepComplete 12 Inch Twin Firm Hybrid Pocket Spring and Foam Dual-Action Cooling Mattress
Mfr # CL-MODE-12T-MS
Zoro # G112176157
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # CL-MODE-12T-MS
- Zoro # G112176157
- UPC # 196861132001
- Country of Origin India
- Category Mattresses
Description
Inspired by Martha Stewarts approach to functional, organized living, SleepComplete by Martha Stewart marries a new assortment of premium mattresses with a simple system to determine your sleep solution. From sleep surface to base, the hybrid mattress is designed with both form and function at the forefront. A touchably soft removable cover comprised of breathable knit jacquard with moisture-wicking fabric and cooling technology is your first contact with the firm support twin-size mattress. Cooling gel memory foam and highly resilient support foam layers are CertiPUR-US Certified and provide motion isolation ideal for co-sleepers. Individually wrapped pocket springs, with 5-way zoning, ensure various tensions and firmness for pressure relief and additional motion transfer reduction. Extra firm perimeter coils provide additional edge support for seated positions and help prevent sagging. Rounding out the many beneficial attributes of the dual-action cooling mattress are the bottom support foam layer and non-woven fabric base layer that lend added stability to the luxe mattress that is suitable for back and stomach sleepers alike. This is our firmest and most supportive offering. Compare the design and technology of our graded option levels to find just the right fit for your sleep style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Elston Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Queen (193-11486-ZORO)
- TENNSCO Letter Size Starter Unit (128848PC)
- FLASH FURNITURE Contemporary Chair, 18-3/4" to 22-1/2" Height, Adjustable Arms, Black (BL-X-5H-GG)
- KETCHAM 24" x 20" Surface Mounted Polished Edge Sliding Door Medicine Cabinet (SD-2420)
- MARTHA STEWART SleepComplete 12 Inch Full Medium Dual-Action Cooling Gel and Green Tea Memory Foam Mattress (CL-MODD-12F-MS)
- FLASH FURNITURE 8" Hybrid Mattress, Twin Mattress in a Box (CL-E238-B-T-GG)
- KODIAK Lodge Frame Suede Olive Full Mattress- Green - Green (KFQPHBTSBLKLF5MD3)
- DRIVE MEDICAL Quick 'N Easy Comfort Mattress (15076)
- FLASH FURNITURE Full 13" Pressure Relief Pillow Top Mattress (CL-ET232-13-F-GG)
- C-MATT Mattress, 80x7x39in, Foam, Fire Prot. (H10755)
- C-MATT Mattress, 84x7x39in, Foam, Fire Prot. (H10757)
- Martha Stewart Mattresses