Martha Stewart

SleepComplete 12 Inch King Medium Firm Hybrid Pocket Spring and Foam Dual-Action Cooling Mattress


product price: $880.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Inspired by Martha Stewarts approach to functional, organized living, SleepComplete by Martha Stewart marries a new assortment of premium mattresses with a simple system to determine your best sleep solution. From sleep surface to base, the hybrid mattress is designed with both form and function at the forefront. A touchably soft removable cover comprised of breathable knit jacquard with moisture-wicking fabric and cooling technology is your first contact with the medium-firm king-size mattress. Cooling gel memory foam, comfort foam, and highly resilient support foam layers are CertiPUR-US Certified and provide contoured comfort and motion isolation ideal for co-sleepers while the individually wrapped pocket springs, with 5 way zoning, lend various tensions and firmness for pressure and additional motion transfer reduction. Extra firm perimeter coils provide added edge support for seated positions and help prevent sagging. Finally, the bottom support foam layer and non-woven fabric base layer round out the many beneficial features of the dual-action cooling mattress that is suitable for back, side, and stomach sleepers. This mattress is softer than our firm option, but firmer than our medium option. Compare the design and technology of our graded option levels to find just the right fit for your sleep style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.