Ryder Gold Metal 9 Slot Triangle Magazine File Holder, Desktop Organizer Sorter
Mfr # HH-OHD16-GLD-MS
Zoro # G410112109
Key Features
- Color Gold
- Material Iron
- Overall Width 10.25 in
- Length 7 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # HH-OHD16-GLD-MS
- Zoro # G410112109
- UPC # 196861110214
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 10.25 in |
Length | 7 in |
Details
Color | Gold |
Material | Iron |
Description
When your work at home tasks demand a great deal of your time, the Martha Stewart Nine Slot Triangle File Organizer will ensure your work space is organized and inspiring. Satisfying environmental cues can direct your energy toward productivity, creativity, and staying on task by keeping essential items within reach. This metal file sorter serves multipurposes by providing you with an aesthetically pleasing and efficient workspace that keeps your important files and papers in a dedicated place. Pair this forward trending organizer with other essentials in the collection for a chic and cohesive look in your remote office.
- •Mesh metal desktop organizer with file holder
- •Lightweight space-saving design
- •Durable lead free steel
- •Suitable for holding folders, papers, or ledgers
- •Scratch and rust resistant powder coated finish
- •Non-Slip feet
- •Wipe clean with a damp cloth
- •No product assembly is required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Data Cards, Full Sheet, White, PK10 (DC-20W)
- NINJATEK Cheetah Fire 1.75Mm 1Kg (3DCH0317510)
- GHENT Vinyl Bulletin Board 48-1/2"x120-1/2", Caramel (AV410-181)
- GLOBAL INDUSTRIAL Steel Magnetic Dry Erase White Board, 48 x 36 (B880024)
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in White (LY-68986-6-WH-MS)
- MARTHA STEWART Weston Stackable White Engineered Wood Boxes with Drawers, Office Desktop Organizers, Set of 3 (LY-E115118A-3-WH-MS)
- MARTHA STEWART Ryder 3 Tier Gold Desk Stackable Letter Tray Organizer, Steel Mesh, Tray for Files/Papers/Letters (HH-OHD01-3-GLD-MS)
- MARTHA STEWART Ryder Gold Mesh Metal 6 Compartment Large Desk Drawer Organizer for Accessories and Office Supplies (HH-OHD17-GLD-MS)
- MARTHA STEWART Weston Stackable White Engineered Wood Boxes W/ Drawers, Desktop Organizers, 5.25in x 7in, 2PK (LY-E2208115-2-WH-MS)
- MARTHA STEWART Kerry 12 Pack Plastic Stackable Office Desk Drawer Organizers with Gold Trim, 3 x 3 (BE-PB9052-G-12-CLRGLD-MS)
- DURABLE OFFICE PRODUCTS Duraglas Desk Pad, 26"x 19", Transparent (711319)
- Martha Stewart Desk Accessories & Organizers