Ryder Gold Mesh Metal Trash Can, 4.5 Gallon, Wastebasket for Office
Mfr # HH-OHD21-GLD-MS
Zoro # G510112085
Key Features
- Color Gold
- Material Iron
- Width 10 in
- Length 10 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # HH-OHD21-GLD-MS
- Zoro # G510112085
- UPC # 196861122996
- Country of Origin China
- Category Trash Cans
Dimensions
Width | 10 in |
Length | 10 in |
Details
Color | Gold |
Material | Iron |
Description
When your work at home tasks demand a great deal of your time, the Martha Stewart 4.5 Gallon Wastebasket ensures your work space is efficient and organized. Satisfying environmental cues can direct your energy toward productivity, creativity, and staying on task by keeping essential items organized, tidy, and within reach. This metal mesh trash bin serves its purpose beautifully by providing an attractive solution for keeping a tidy, clutter-free workspace. Pair this waste bin with other essentials in the collection for a chic and cohesive look in your remote office.
- •Mesh metal wastebasket
- •Lightweight space-saving design
- •Durable lead free steel mesh
- •Scratch and rust resistant powder coated finish
- •Non-Slip feet
- •Wipe clean with a damp cloth
- •No product assembly is required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Commercial 10" Stiff Sweep Lobby Broom - (1086)
- BRONCO 20 gal Round Trash Can, Purple (84102089)
- DOWNY Fabric Softener, Liquid, Clean & Fresh, 4 PK (41212)
- RUBBERMAID COMMERCIAL Exec Hi Security Janitorial Cleaning Cart, 23.1w x 39.6d x 27.5h, Blk (1861427)
- RUBBERMAID BRUTE 44 Gallon Black Executive Trash Can with Black Round Dome Top (690FG44DBKKT)
- RUBBERMAID COMMERCIAL 3.50 gal 14 QT Fire-Resistant Wastebaskets, Black, Fiberglass (RCP254100BKCT)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid, 55 Gallon Bright Orange (240464BORCL)
- ZORO SELECT 21 gal Square Trash Can, Square, 13 3/4 in Dia, Stainless Steel, ABS (54TT81)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Black, Open Top, Plastic (FG356988BLA)
- UNITED SOLUTIONS 23 Gal. Black Trash Can (TI0032)
- IMPACT PRODUCTS 55 gal Round Trash Can, Gray, Open Top, Plastic (IMP 7755-3)
- Martha Stewart Trash Cans