Shop All Desk Accessories & Organizers
Martha Stewart
Ryder Gold Mesh Metal Small Desktop Organizer for Office Accessories, Notebooks, Pen Holder & Drawer
Mfr # HH-OHD05-GLD-MS
Zoro # G510112078
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Overall Width 8.75 in
- Material Iron
- Length 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # HH-OHD05-GLD-MS
- Zoro # G510112078
- UPC # 196861110177
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 8.75 in |
Length | 5.5 in |
Details
Color | Gold |
Material | Iron |
Description
When your work at home tasks demand a great deal of your time, the Martha Stewart Desktop Organizer W/ Storage Drawer will ensure your work space is organized and inspiring. Satisfying environmental cues can direct your energy toward productivity, creativity, and staying on task by keeping essential items W/in reach. This metal mesh organizer serves multipurposes by providing you W/ an attractive and efficient solution for keeping your important files and papers in a dedicated, organized place. Pair this desktop organizer W/ other essentials in the collection for a chic and cohesive look in your remote office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Round Stic® Xtra Life Ball Pen, Black, 60 Per Pack, PK2 (GSM609BK)
- INNOVERA Remanufactured TN221Y Toner, 1400 Page-Yield, Yellow (IVRTN221Y)
- NATIONAL CHECKING Register Roll 3x165 Ft. 1 Ply White Bond Kitchen Printer Roll, PK30 (1300SP)
- GREAT PAPERS Certificate Faux Parchment, Ivory, PK50 (2014030)
- MARTHA STEWART Ryder Gold Mesh Metal 6 Compartment Large Desk Drawer Organizer for Accessories and Office Supplies (HH-OHD17-GLD-MS)
- MARTHA STEWART Brody Clear Plastic Storage Organizer Bins W/Light Natural Paulownia Wood Lids, Small/Med/Lrg Bins (BE-PB3317-WD-3-CL-NT-MS)
- MARTHA STEWART Ryder 3 Tier Gold Desk Stackable Letter Tray Organizer, Steel Mesh, Tray for Files/Papers/Letters (HH-OHD01-3-GLD-MS)
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in White (LY-68986-6-WH-MS)
- MARTHA STEWART Kerry 6 Pack Plastic Stackable Office Desk Drawer Organizers with Gold Trim, 6 x 3 (BE-PB9051-G-6-CLRGLD-MS)
- MARTHA STEWART Brody 2 Pack Plastic Stackable Office Desktop Organizer Boxes with Drawer, 6 x 7.5 (BE-PB4512-2-CLR-MS)
- UNIVERSAL Metal Mesh 3-Compartment Pencil Cup, 4 1/8" dia, 6"h, Black (UNV20019)
- Martha Stewart Desk Accessories & Organizers