Ryder Gold Mesh Metal Single Slot Magazine File Holder, Desktop Organizer, 9.75 x 3.75 x 11.5
Mfr # HH-OHD06-GLD-MS
Zoro # G510112092
Key Features
- Color Gold
- Material Iron
- Overall Width 3.75 in
- Length 9.75 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # HH-OHD06-GLD-MS
- Zoro # G510112092
- UPC # 196861110191
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 3.75 in |
Length | 9.75 in |
Details
Color | Gold |
Material | Iron |
Description
When your work at home tasks demand a great deal of your time, the Martha Stewart Single Slot File Holder will ensure your work space is organized and inspiring. Satisfying environmental cues can direct your energy toward productivity, creativity, and staying on task by keeping essential items within reach. This metal mesh storage option serves multipurposes by providing you with an attractive and efficient solution for keeping your important files and papers in a dedicated, organized place. Pair this magazine holder with other essentials in the collection for a chic and cohesive look in your remote office.
- •Mesh metal desktop organizer with file holder
- •Lightweight space-saving design
- •Durable lead free steel mesh
- •Suitable for holding folders, papers, or ledgers
- •Scratch and rust resistant powder coated finish
- •Non-Slip feet
- •Wipe clean with a damp cloth
- •No product assembly is required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Wood/Laminate Literature Sorter, 36 Sections, 39 1/4 x 11 3/4 x 24, Medium Oak (9424MO)
- ZORO SELECT Multi-Depth Corrugated Boxes, 14" x 12" x 6", Kraft, 25/Bundle (55VH05)
- OXFORD Heavyweight Ruled Index Cards, 3 x 5, White, PK100 (63500)
- WITE-OUT Correction Fluid, Fast-Drying, 20 ml, 12/BX, White PK (BICWOC12WEDZ)
- MARTHA STEWART Ryder Gold Mesh Metal 6 Compartment Large Desk Drawer Organizer for Accessories and Office Supplies (HH-OHD17-GLD-MS)
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in White (LY-68986-6-WH-MS)
- MARTHA STEWART Grady Set of 3 Clear Plastic Stackable Storage Boxes with White Plastic Lids (GS-BA1360-3P-CL-WH-MS)
- MARTHA STEWART Brody Divided Lazy Susan Organizer W/ 5 Removable Bins, 360° Rotating Desk Organizer, 12in, Clear (BE-PB5503-CLR-MS)
- MARTHA STEWART Miles Plastic Stackable Office Desk Drawer Organizers, Various Sizes, Set of 6 (BE-PB5834-6-6-CLR-MS)
- MARTHA STEWART Ryder 3 Tier Gold Desk Stackable Letter Tray Organizer, Steel Mesh, Tray for Files/Papers/Letters (HH-OHD01-3-GLD-MS)
- SAFCO Desktop Organizer, 12-21/64"D (3240BL)
- Martha Stewart Desk Accessories & Organizers