Shop All Desk Accessories & Organizers
Martha Stewart
Ryder Gold Mesh Metal Large Desktop Organizer With Paper File Letter Holder Organizer and Drawer
Mfr # HH-OHD19-GLD-MS
Zoro # G610112077
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Overall Width 14.75 in
- Material Iron
- Length 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # HH-OHD19-GLD-MS
- Zoro # G610112077
- UPC # 196861110238
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 14.75 in |
Length | 11.5 in |
Details
Color | Gold |
Material | Iron |
Description
When your work at home tasks demand a great deal of your time, the Martha Stewart Desktop Organizer with Storage Drawer will ensure your work space is organized and inspiring. Satisfying environmental cues can direct your energy toward productivity, creativity, and staying on task by keeping essential items organized, tidy, and within reach. This metal mesh organizer serves multipurposes by providing you with an attractive and efficient workspace that keeps your important files and office supplies sorted and organized in one place.
- •Mesh metal desktop organizer with file holder
- •Lightweight space-saving design
- •Durable lead free steel mesh
- •Pullout drawer and multiple storage compartments
- •Scratch and rust resistant powder coated finish
- •Non-Slip feet
- •Wipe clean with a damp cloth
- •Easy snap together assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Wire, Spool, 0.0508 Dia, 426.9 ft. (01-0508-001S)
- THE FRECKLED FROG Cruisin Cork Road, 17-Piece Set (FF832)
- A&D WEIGHING Digital Compact Bench Scale 300 lb. Capacity (FG-150KBM)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Aluminum Frame, Dry Erase Height: 48" (MA2707790)
- MARTHA STEWART Brody 2 Pack Plastic Stackable Office Desktop Organizer Boxes with Drawer, 6 x 7.5 (BE-PB4512-2-CLR-MS)
- MARTHA STEWART Brody Clear Plastic Storage Organizer Bins W/ Light Natural Paulownia Wood Lids, SM-x2/MED-x1 (BE-PB3316-WD-3-CL-NT-MS)
- MARTHA STEWART Kerry 6 Pack Plastic Stackable Office Desk Drawer Organizers with Gold Trim, 6 x 3 (BE-PB9051-G-6-CLRGLD-MS)
- MARTHA STEWART Ryder Gold Mesh Metal Desktop Monitor Stand Riser with Organizer Drawer and Side Storage (HH-OHD04-GLD-MS)
- MARTHA STEWART Weston Stackable White Engineered Wood Boxes W/ Drawers, Desktop Organizers, 5.25in x 7in, 2PK (LY-E2208115-2-WH-MS)
- MARTHA STEWART Brody Divided Lazy Susan Organizer W/ 5 Removable Bins, 360° Rotating Desk Organizer, 12in, Clear (BE-PB5503-CLR-MS)
- ARTISTIC Logo Desk Pad, 24x19", Black (41100S)
- Martha Stewart Desk Accessories & Organizers