Ryder 2 Pack Gold Mesh Metal Paper Letter Inbox Tray Desktop Organizer
Mfr # HH-OHD15-2-GLD-MS
Zoro # G910112111
Key Features
- Color Gold
- Overall Width 9.5 in
- Material Iron
- Length 13.75 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # HH-OHD15-2-GLD-MS
- Zoro # G910112111
- UPC # 196861110207
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 9.5 in |
Length | 13.75 in |
Details
Color | Gold |
Material | Iron |
Description
When your work at home tasks demand a great deal of your time, this Set of Two Martha Stewart Metal Mesh Letter Trays will ensure your work space is organized and inspiring. Satisfying environmental cues can direct your energy toward productivity, creativity, and staying on task by keeping essential items within reach. This metal mesh tray serves multipurposes by providing you with an attractive and efficient solution for keeping your important files and papers in a dedicated, organized place. Pair this set of two organizer trays with other essentials in the collection for a chic and cohesive look in your remote office.
- •Mesh metal desktop organizer with file holder
- •Lightweight space-saving design
- •Durable lead free steel mesh
- •Scratch and rust resistant powder coated finish
- •Non-Slip feet
- •Wipe clean with a damp cloth
- •No product assembly is required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Fountain Pen, Fine 0.6mm, Assorted Ink/Barrel, 7/Set (48307)
- BROTHER HL-L8360CDW Business Color Wireless Lase (HLL8360CDW)
- ZORO SELECT DOT Label, 4 In. H, Flammable Liquid, PK25 (9CUV3)
- SCHOOL ZONE PUBLISHING Preschool Flash Cards, 4-Pack (04044)
- MARTHA STEWART Brody Set of 2 Plastic Stackable Office Desktop Organizer Boxes, Single Drawer & 2 Drawers, 6x7.5in (BE-PB3315-2-CLR-MS)
- MARTHA STEWART Brody 4 Pack Stackable Plastic Storage Box with Lids Office Desktop Organizers, 6.75 x 5 (GS-BA-YM016-4-CLR-MS)
- MARTHA STEWART Brody Clear Plastic Storage Organizer Bins W/ Light Natural Paulownia Wood Lids, SM-x2/MED-x1 (BE-PB3316-WD-3-CL-NT-MS)
- MARTHA STEWART Miles Plastic Stackable Office Desk Drawer Organizers, Various Sizes, Set of 6 (BE-PB5834-6-6-CLR-MS)
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in White (LY-68986-6-WH-MS)
- MARTHA STEWART Ryder 3 Tier Gold Desk Stackable Letter Tray Organizer, Steel Mesh, Tray for Files/Papers/Letters (HH-OHD01-3-GLD-MS)
- DACASSO Burgundy Contemporary Leather 10-Piece Desk Set (DF-7020)
- Martha Stewart Desk Accessories & Organizers