Shop All Desk Chairs
Martha Stewart
Rayna Upholstered Office Chair in Saddle Brown/Oil Rubbed Bronze
Mfr # CH-220921-6-BR-BK-MS
Zoro # G509990663
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Foam, Metal, Polyurethane
- Overall Width 24.5 in
- Weight Capacity 300
- Overall Length 21.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # CH-220921-6-BR-BK-MS
- Zoro # G509990663
- UPC # 196861041549
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Width | 24.5 in |
Overall Length | 21.75 in |
Details
Color | Saddle Brown Faux Leather/Oil Rubbed Bronze |
Material | Foam, Metal, Polyurethane |
Weight Capacity | 300 |
Description
The Martha Stewart Rayna Office Chair is an elevated version of the traditional accent chair modified for your work space. The height adjustable 360deg swivel seat boasts gentle contouring paired with flared arms for personalized performance and understated elegance. This boucle upholstered desk chair, with its oil rubbed bronze frame, holds you in comfort throughout your workday while lending an eye-catching sophistication to your home office or study. Assembly is easy with the included tools and step-by-step instructions.
- •Updated office chair features simple elegance for any home office
- •Contemporary style office chair in saddle brown faux leather upholstery
- •Gently flared armrests
- •Powder coated oil rubbed bronze frame with dual wheel casters
- •Pneumatic height adjustable 360° swivel seat
- •Tilt lock and tilt tension controls
- •Maximum static weight capacity: 330 lbs.
- •Wipe clean with a dry cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATINOS Celebrations Halloween LED Prelit Burst Halloween Decor (LBST100BORTWA)
- BAXTON STUDIO Riordan Mid-Century Modern Tan Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11362-Zoro)
- MANTUA Twin Premium Platform Bed Base (PB33)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Brown (I 7082)
- MARTHA STEWART Taytum Upholstered Office Chair in Black/Polished Nickel (CH-142370-BK-MS)
- MARTHA STEWART Taytum Upholstered Office Chair in White/Polished Brass (CH-142370-WH-GLD-MS)
- MARTHA STEWART Taytum Upholstered Office Chair in Saddle Brown/Oil Rubbed Bronze (CH-142370-BR-BK-MS)
- MARTHA STEWART Tyla Upholstered Office Chair in White/Polished Brass (CH-220921-5-WH-GLD-MS)
- MARTHA STEWART Sora Upholstered Stationary Office Chair in Black/Polished Brass (CH-222119-BK-GLD-MS)
- FLASH FURNITURE Office Chair, Mesh, Red (HL-0016-1-BK-RED-GG)
- INDUSTRIAL SEATING ESD-Safe Vinyl Chair with Nylon Base with Drag Chain Black (52-VCD BLACK-451)
- Martha Stewart Seating