Shop All Desk Chairs
Martha Stewart
Piper Upholstered Office Chair in Saddle Brown/Polished Nickel
Mfr # CH-220921-2-BR-MS
Zoro # G509990670
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Foam, Metal, Polyurethane
- Overall Length 22.75 in
- Weight Capacity 300
- Overall Width 21.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # CH-220921-2-BR-MS
- Zoro # G509990670
- UPC # 196861041594
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Length | 22.75 in |
Overall Width | 21.5 in |
Details
Color | Saddle Brown Faux Leather/Polished Nickel |
Material | Foam, Metal, Polyurethane |
Weight Capacity | 300 |
Description
The Martha Stewart Piper Office Chair partners traditional design with clean lines to instantly update your work space. This faux leather desk chair features a polished nickel frame with integrated ergonomic armrests that add elevated sophistication to a classic look. The pneumatic height adjustment lever tucked beneath the 360deg swivel seat offers a custom seating experience to keep you comfortable throughout your workday. Assembly is easy with the included tools and step-by-step instructions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK10 (CTB 22B/W)
- LIFETIME Lifetime Stacking Chair, Black, Pack of 14 (82830)
- SERENELIFE Water Fountain-Relaxing Tabletop Water Feature Decoration, SLTWF83LED (SLTWF83LED)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock (513-1419-WA-INT)
- MARTHA STEWART Taytum Upholstered Office Chair in Black/Polished Nickel (CH-142370-BK-MS)
- MARTHA STEWART Tyla Upholstered Office Chair in White/Polished Brass (CH-220921-5-WH-GLD-MS)
- MARTHA STEWART Taytum Upholstered Office Chair in Saddle Brown/Oil Rubbed Bronze (CH-142370-BR-BK-MS)
- MARTHA STEWART Sora Upholstered Stationary Office Chair in Black/Polished Brass (CH-222119-BK-GLD-MS)
- MARTHA STEWART Taytum Upholstered Office Chair in White/Polished Brass (CH-142370-WH-GLD-MS)
- HON Side Chair, Mesh, Loop, Black (HON2285VA10)
- SAFCO Economy Industrial Chair, Polyurethane, Black (6950BL)
- Martha Stewart Desk Chairs