Shop All Coated Gloves
Martha Stewart
Nitrile Coated Gloves, Palm Coverage, Green, S, PR
Mfr # MTS-GLVNP1-S
Zoro # G1301859
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Glove Coating Material Nitrile
- Color Green
- Glove Coating Coverage Palm
- Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martha Stewart
- MFR # MTS-GLVNP1-S
- Zoro # G1301859
- UPC # 842470110557
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Size | S |
Details
Item | Coated Gloves |
Glove Coating Material | Nitrile |
Color | Green |
Glove Coating Coverage | Palm |
Coating Coverage | Palm |
Coating Material | Nitrile |
Description
Breathable and all-purpose with nitrile-coated palm for secure non-slip grip Lightweight and flexible Made from woven rayon fabric and bamboo fibers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley 10" WorkbrutesG2 PVC Overshoes (45821.XL)
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP201 Santoprene Replacement Pump Tubes No.1 (UCCP201)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-2.5)
- UMBO 21in Bouffant Caps Polypropylene - White, 1000/CS, 1000PK (H207-21W)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- CONDOR Polyurethane Coated Gloves, Fingertips Coverage, White, XL, PR (48UP79)
- BDG Seamless Knit White Nylon White Polyurethane Palm, Size XS (6) (99-1-9880-6)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-04-L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, L, PR (N96970L)
- KINCO DRVR GLV BLK/GD XL (387P-XL)
- CONDOR VF, Coated Gloves, Nylon, XL, 2UUG3, PR (60NM44)
- Martha Stewart Coated Gloves