Kerry Plastic Stackable Office Desk Drawer Organizers with Gold Trim, Various Sizes, Set of 8
Mfr # BE-PB3371-G-8-CLRGLD-MS
Zoro # G510112108
Key Features
- Color Clear/Gold Trim
- Material Plastic
- Length 12 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # BE-PB3371-G-8-CLRGLD-MS
- Zoro # G510112108
- UPC # 196861042287
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 18 in |
Length | 12 in |
Details
Color | Clear/Gold Trim |
Material | Plastic |
Description
Thoughtful, functional storage is at your fingertips with this variety Set of 8 Martha Stewart Kerry Stackable Organizers. Clear, BPA-free plastic bins are elevated by beautiful gold trim and can be configured on demand for a custom fit in a drawer or on top of your work surface. Recessed bottoms allow the components to slide from side to side for quick access and stack vertically making them an ideal storage solution for small spaces. Non-slip feet ensure these organizer trays stay where you put them and the sophisticated, versatile design multitasks in countless other living spaces requiring tidy, clutter-free surfaces.
- •Set of 8 stackable modular desk and drawer organizers
- •Clear with gold trim
- •Premium BPA free and crack resistant plastic
- •Versatile design ideal for in-drawer or desktop use
- •Recessed bottoms allow each piece to stack and slide
- •Non-Slip feet ensures each unit stays in place
- •Wipe clean with a damp cloth
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Manila File Folders, 1/2-Cut Tabs, Letter Size, PK100 (10320)
- PACON Corobuff® Corrugated Paper Roll, Black, 48in x 25ft (0011301)
- BSC PREFERRED Tray Counter Display White Header Cards, 10PK (MDIS101H)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3" x 2" x 5", Kraft, 500/Case (RTC26)
- MARTHA STEWART Brody 3 Pack Stack and Slide Plastic Tray Office Desktop Organizer, 3 x 7.5 (BE-PB4516-3-CLR-MS)
- MARTHA STEWART Weston Wooden Desktop Organizer Caddy W/Open Lower Storage Compartment, Paulownia Wood, Light Natural (LY-E20615-NAT-MS)
- MARTHA STEWART Ryder Gold Metal 9 Slot Triangle Magazine File Holder, Desktop Organizer Sorter (HH-OHD16-GLD-MS)
- MARTHA STEWART Ryder Gold Mesh Metal 6 Compartment Large Desk Drawer Organizer for Accessories and Office Supplies (HH-OHD17-GLD-MS)
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in Light Natural (LY-68986-6-NAT-MS)
- MARTHA STEWART Weston Wooden Desktop Organizer Caddy W/ Open Lower Storage Compartment, Engineered Wood, White (LY-E20615-WH-MS)
- DESKTEX Deskpad, Anti Micro, 17X22 (FLRFPHMTM4356EV)
- Martha Stewart Desk Accessories & Organizers