Kerry 6 Pack Plastic Stackable Office Desk Drawer Organizers with Gold Trim, 6 x 3
Mfr # BE-PB9051-G-6-CLRGLD-MS
Zoro # G610112084
Key Features
- Color Clear/Gold Trim
- Material Plastic
- Length 6 in
Product Information
- Brand Martha Stewart
- MFR # BE-PB9051-G-6-CLRGLD-MS
- Zoro # G610112084
- UPC # 196861046810
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 3 in |
Length | 6 in |
Details
Color | Clear/Gold Trim |
Material | Plastic |
Description
Thoughtful, functional storage is at your fingertips with this 6 pack of 6 x 3 Martha Stewart Kerry Stackable Organizers. Clear, BPA-free plastic bins are elevated by beautiful gold trim and can be configured on demand for a custom fit in a drawer or on top of your work surface. Recessed bottoms allow the components to slide from side to side for quick access and stack vertically making them an ideal storage solution for small spaces. Non-slip feet ensure these organizer trays stay where you put them and the sophisticated, versatile design multitasks in countless other living spaces requiring tidy, clutter-free surfaces.
- •6" x 3" stackable modular desk and drawer organizers, Set of 6
- •Clear with gold trim
- •Premium BPA free and crack resistant plastic
- •Versatile design ideal for in-drawer or desktop use
- •Recessed bottoms allow each piece to stack and slide
- •Non-Slip feet ensures each unit stays in place
- •Wipe clean with a damp cloth
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Kraft Paper Roll, 60#, 48" x 600', Kraft, 1/Roll (KP4860)
- MEASURETEK Digital Compact Bench Scale 33 lb./15kg Capacity (12R992)
- ZORO SELECT Literature Mailers, 9" x 8" x 2", White, 50/Bundle (55VK41)
- ZORO SELECT Corrugated Boxes, 16" x 14" x 8", Kraft, 25/Bundle (11R392)
- MARTHA STEWART Weston Wooden Desktop Organizer Caddy W/ Open Lower Storage Compartment, Engineered Wood, White (LY-E20615-WH-MS)
- MARTHA STEWART Ryder Gold Mesh Metal Single Slot Magazine File Holder, Desktop Organizer, 9.75 x 3.75 x 11.5 (HH-OHD06-GLD-MS)
- MARTHA STEWART Ryder 2 Pack Gold Mesh Metal Paper Letter Inbox Tray Desktop Organizer (HH-OHD15-2-GLD-MS)
- MARTHA STEWART Ryder Gold Mesh Metal Large Desktop Organizer With Paper File Letter Holder Organizer and Drawer (HH-OHD19-GLD-MS)
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in White (LY-68986-6-WH-MS)
- MARTHA STEWART Ryder Gold Metal 9 Slot Triangle Magazine File Holder, Desktop Organizer Sorter (HH-OHD16-GLD-MS)
- DEFLECTO Tilt Bins- Interlocking- 3-Bins- 23-.63in.x7-.75in.x9-.50in.- White (DE463468)
- Martha Stewart Desk Accessories & Organizers