Kerry 3 Pack Plastic Stackable Office Desk Drawer Organizers with Gold Trim, 9 x 6
Mfr # BE-PB8974-G-3-CLRGLD-MS
Zoro # G010112110
Key Features
- Color Clear/Gold Trim
- Material Plastic
- Length 9 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # BE-PB8974-G-3-CLRGLD-MS
- Zoro # G010112110
- UPC # 196861042300
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 6 in |
Length | 9 in |
Details
Color | Clear/Gold Trim |
Material | Plastic |
Description
Thoughtful, functional storage is at your fingertips with this 3 pack of 9 x 6 Martha Stewart Kerry Stackable Organizers. Clear, BPA-free plastic bins are elevated by beautiful gold trim and can be configured on demand for a custom fit in a drawer or on top of your work surface. Recessed bottoms allow the components to slide from side to side for quick access and stack vertically making them an ideal storage solution for small spaces. Non-slip feet ensure these organizer trays stay where you put them and the sophisticated, versatile design multitasks in countless other living spaces requiring tidy, clutter-free surfaces.
- •9" x 6" stackable modular desk and drawer organizers, Set of 3
- •Clear with gold trim
- •Premium BPA free and crack resistant plastic
- •Versatile design ideal for in-drawer or desktop use
- •Recessed bottoms allow each piece to stack and slide
- •Non-Slip feet ensures each unit stays in place
- •Wipe clean with a damp cloth
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 15x12x10 in (55NM58)
- SMEAD Fastener Folder, 1" Exp, 1/3 Cut Tab, Letter, 25/BX, GY/GN PK (SMD15003)
- BSC PREFERRED 20 x 30'' - Newsprint Sheets, 1200PK (S-639)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 4" Dia. x 30"L, 0.125" Thick, Kraft, 12/Pack (HD4030K)
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in White (LY-68986-6-WH-MS)
- MARTHA STEWART Kerry Plastic 4 Compartment Pen Holder Office Desktop Organizer with Gold Trim (BE-PB7357-G-CLRGLD-MS)
- MARTHA STEWART Ryder Gold Mesh Metal 6 Compartment Large Desk Drawer Organizer for Accessories and Office Supplies (HH-OHD17-GLD-MS)
- MARTHA STEWART Weston Wooden Desktop Organizer Caddy W/ Open Lower Storage Compartment, Engineered Wood, White (LY-E20615-WH-MS)
- MARTHA STEWART Weston Stackable White Engineered Wood Boxes with Drawers, Office Desktop Organizers, Set of 3 (LY-E115118A-3-WH-MS)
- MARTHA STEWART Ryder 3 Tier Gold Desk Stackable Letter Tray Organizer, Steel Mesh, Tray for Files/Papers/Letters (HH-OHD01-3-GLD-MS)
- MARTHA STEWART Grady Set of 3 Clear Plastic Stackable Storage Boxes with White Plastic Lids (GS-BA1360-3P-CL-WH-MS)
- Martha Stewart Desk Accessories & Organizers