Kerry 12 Pack Plastic Stackable Office Desk Drawer Organizers with Gold Trim, 3 x 3
Mfr # BE-PB9052-G-12-CLRGLD-MS
Zoro # G810112105
Key Features
- Color Clear/Gold Trim
- Material Plastic
- Overall Width 3 in
- Length 3 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # BE-PB9052-G-12-CLRGLD-MS
- Zoro # G810112105
- UPC # 196861046803
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 3 in |
Length | 3 in |
Details
Color | Clear/Gold Trim |
Material | Plastic |
Description
Thoughtful, functional storage is at your fingertips with this 12 pack of 3 x 3 Martha Stewart Kerry Stackable Organizers. Clear, BPA-free plastic bins are elevated by beautiful gold trim and can be configured on demand for a custom fit in a drawer or on top of your work surface. Recessed bottoms allow the components to slide from side to side for quick access and stack vertically making them an ideal storage solution for small spaces. Non-slip feet ensure these organizer trays stay where you put them and the sophisticated, versatile design multitasks in countless other living spaces requiring tidy, clutter-free surfaces.
- •3" x 3" stackable modular desk and drawer organizers, Set of 12
- •Clear with gold trim
- •Premium BPA free and crack resistant plastic
- •Versatile design ideal for in-drawer or desktop use
- •Recessed bottoms allow each piece to stack and slide
- •Non-Slip feet ensures each unit stays in place
- •Wipe clean with a damp cloth
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Self Stick Index Tab, 1", Assorted Colors, PK100 (UNV99020)
- AT-A-GLANCE At A Glance AAG7003505 2.5 x 4.5 in. Weekly Pocket Planner; Simulated Leather - Black (AAG7003505)
- POPULAR PLAYTHINGS Build-a-Car™ Playset (60101)
- ZORO SELECT Expansion Poly Mailers, 13"x16"x4", White, PK100 (39UL13)
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in White (LY-68986-6-WH-MS)
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in Light Natural (LY-68986-6-NAT-MS)
- MARTHA STEWART Brody Set of 2 Plastic Stackable Office Desktop Organizer Boxes, Single Drawer & 2 Drawers, 6x7.5in (BE-PB3315-2-CLR-MS)
- MARTHA STEWART Kerry 3 Pack Plastic Stackable Office Desk Drawer Organizers with Gold Trim, 9 x 6 (BE-PB8974-G-3-CLRGLD-MS)
- MARTHA STEWART Weston Wooden Desktop Organizer Caddy W/ Open Lower Storage Compartment, Engineered Wood, White (LY-E20615-WH-MS)
- MARTHA STEWART Brody Divided Lazy Susan Organizer W/ 5 Removable Bins, 360° Rotating Desk Organizer, 12in, Clear (BE-PB5503-CLR-MS)
- BLUE STONE DESIGNS Bluestone Designs BL032 Earl Pen Stand (BL032)
- Martha Stewart Desk Accessories & Organizers