Shop All Bed Frames
Martha Stewart
Kay Queen Upholstered Platform Bed w/Channel Stitched Wingback Headboard/Cushioned Siderails, Beige
Mfr # TW-3WDB03B-Q-BG-MS
Zoro # G011664915
product price: $545.19
/ea
Free Shipping & Returns
$545.19
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
- Brand Martha Stewart
- MFR # TW-3WDB03B-Q-BG-MS
- Zoro # G011664915
- UPC # 196861086335
- Country of Origin Viet Nam
- Category Bed Frames
Description
Transform the look of your bedroom with the Martha Stewart Kay Low Profile Platform Bed. Sitting lower to the ground than other bed frames, this bed takes up less vertical real estate to give the illusion of space in rooms with low ceilings or small footprints. Channel stitched faux linen upholstery adorns the headboard, footboard, and cushioned siderails lending a modern, sophisticated look. Amply sized yet beautifully proportioned, the solid wood frame coupled with a wood slat foundation and blocked wooden legs holds up to 800 lbs. of static weight. Illustrated instructions guide you through the assembly process in under one hour so you can quickly turn any sleep space into your personal oasis.
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
- ZIPPO Spirit Candle - Bourbon and Spice - 5 oz. (70008)
- INFINITY INSTRUMENTS Ruche - 16" Round Brushed Industrial Frame Glass Cover over Beige Face Bronze Aluminum Hands (15504AG)
- LA CROSSE TECHNOLOGY Antique Finish Wall Clock, 14" (404-2635)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 60" W, 72" L (9537-607200)
- MARTHA STEWART Jett Queen Size Solid Wood Platform Bed w/Upholstered Base/Inset Paneled Headboard, Brown Gray/Gray (MG-0900271F-Q-BRN-GY-MS)
- MARTHA STEWART Amelia Queen Upholstered Platform Bed w/Curved Headboard and Cushioned Siderails, Wood Slat, Gray (TW-3WDB02B-Q-GY-MS)
- MARTHA STEWART Jett King Size Solid Wood Platform Bed w/Upholstered Base/Inset Paneled Headboard, Dark Brown/Beige (MG-0900271F-K-DKBRN-BG-MS)
- MARTHA STEWART Hayes Queen Size Solid Wood Canopy Platform Bed w/Wood Headboard and Footboard, Dark Gray (MG-90025-CQ-DKGY-MS)
- BAXTON STUDIO Cassandra Modern Light Beige Upholstered King Size Bed (136-7456)
- MADISON PARK Madison Park MP116-0356 Amelia Upholstery Headboard; King; Offwhite (MP116-0356)
- BESTAR Pur Queen Murphy Bed and 2 Storage Units with Drawers (115W) in rustic brown (26884-000009)
- Martha Stewart Bed Frames