Shop All Shears, Pruners & Loppers
Martha Stewart
Japanese Artisanal Stainless Steel Pruni
Mfr # MTS-JFPS1
Zoro # G1302233
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- For Use With Rose Bushes, Shrubs, Even Small Branches
- Blade Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martha Stewart
- MFR # MTS-JFPS1
- Zoro # G1302233
- UPC # 842470110939
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 8" |
Details
Blade Material | Steel |
For Use With | Rose Bushes, Shrubs, Even Small Branches |
Item | Pruning Saw |
Description
Multipurpose portable pruning saw Blade folds into handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 19 ft x 19 ft 6 in Standard Duty 5.1 Mil Tarp, White, Polyethylene (5WTN3)
- NYLGLO California Flag, 5x8 Ft, Nylon (140480)
- BOSS PET AQUARIUM NET FISH GREEN (A00010)
- DUCK COVERS Elegant Swiss Coffee Patio Rectangle Table Set Cover, 127"x84"x32" (LTO12784)
- MARTHA STEWART Japanese Artisanal Stainless Steel Hori (MTS-JHHK1)
- HICKOK Replacement Tree Lopper Blade (400)
- FELCO Picking And Trimming Snip, For Grapes (FELCO 310)
- GARDENWARE Inch Landscape Scythe Serrated Curved Blade 8 in. Blade (GA2691799)
- DEWALT Pole Saw Attachment (DWOAS6PS)
- CORONA TOOLS 13 Tree Pruner Blade (AC 7240)
- CORONA TOOLS Pruning Saw, Steel, 14" Blade L, Red Handle (RS16020)
- Martha Stewart Lawn & Garden Tools