Shop All Desk Chairs
Martha Stewart
Ivy Upholstered Office Chair in White/Polished Brass
Mfr # CH-220921-1-WH-GLD-MS
Zoro # G909990676
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Foam, Metal, Polyurethane
- Weight Capacity 300
- Overall Length 21.25 in
- Overall Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # CH-220921-1-WH-GLD-MS
- Zoro # G909990676
- UPC # 196861041556
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Length | 21.25 in |
Overall Width | 19 in |
Details
Color | White Faux Leather/Polished Brass |
Material | Foam, Metal, Polyurethane |
Weight Capacity | 300 |
Description
The Martha Stewart Ivy Armless Office Chair pairs traditional design with clean lines to instantly update your work space. This faux leather desk chair features a polished brass frame that adds elevated sophistication to a classic look. A pneumatic height adjustment lever tucked beneath the 360deg swivel seat offers a custom seating experience to keep you comfortable throughout your workday. Assembly is easy with the included tools and step-by-step instructions.
- •Sleek office chair instantly refreshes any home office space
- •Contemporary style office chair in white faux leather upholstery
- •Space-saving armless design
- •Polished brass metal frame with dual wheel casters
- •Pneumatic height adjustable 360° swivel seat
- •Tilt lock and tilt tension controls
- •Maximum static weight capacity: 330 lbs.
- •Wipe clean with a dry cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1010-GG)
- KEE/ZENG Square Gray Table/4 Black Chairs, Square, 36", 36" W, 29" H, Gray (TB3636GYBPBK44BK)
- ZORO SELECT Mini Blinds, 60" Lx 59" W, White, Vinyl (493N70)
- FLASH FURNITURE Mesh Task Chair, 20 3/4-, Padded Flip-up, Back, Seat, Frame: Black (BL-X-5M-BK-GG)
- MARTHA STEWART Taytum Upholstered Office Chair in Saddle Brown/Oil Rubbed Bronze (CH-142370-BR-BK-MS)
- MARTHA STEWART Tyla Upholstered Office Chair in White/Polished Brass (CH-220921-5-WH-GLD-MS)
- MARTHA STEWART Taytum Upholstered Office Chair in Black/Polished Nickel (CH-142370-BK-MS)
- MARTHA STEWART Taytum Upholstered Office Chair in White/Polished Brass (CH-142370-WH-GLD-MS)
- MARTHA STEWART Sora Upholstered Stationary Office Chair in Black/Polished Brass (CH-222119-BK-GLD-MS)
- BLUE RIDGE ERGONOMICS High Bench Chair, 23-1/4" to 33-1/4" Height, No Arms, Black (BR-PHBCH-RG-T0-A0-BF-RC-BLK)
- FLASH FURNITURE Contemporary Chair, Leather, 19-3/4" to 22-3/4" Height, Adjustable Arms, Black LeatherSoft (WL-735SYG-BK-LEA-A-GG)
- Martha Stewart Desk Chairs