Shop All Garden Hoses
This Product is Discontinued
Martha Stewart
Hvy-Duty Max Flow All Purpose Gardn Hose (Discontinued)
Mfr # MTS-APGH50
Zoro # G1301770
This Product is Discontinued
Key Features
- Hose Inside Dia. 5/8"
- Hose Length 50 ft.
- Features Max Flow; Rugged Constructed; Lead-Free; Phthalate-Free; BPA-Free
- Hose Material PVC
- Garden Hose Type Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martha Stewart
- MFR # MTS-APGH50
- Zoro # G1301770
- UPC # 842470110625
- Country of Origin Taiwan, Province of China
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8" |
Hose Length | 50 ft. |
Details
Item | Garden Hose |
Features | Max Flow; Rugged Constructed; Lead-Free; Phthalate-Free; BPA-Free |
Hose Material | PVC |
Garden Hose Type | Heavy Duty |
Connection | Zinc Fittings; Leak Proof Connections; Protective Bend Restrictor Sleeve |
Description
Hvy-Duty Max Flow All Purpose Gardn Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.