Grayson Acrylic Wall Calendar w/Notes w/Dry Erase Marker and Mntng Hrdwr, 24in. x 18in., w/Blk Prnt
Mfr # BR-AC-4560-BK-CLRBK-MS
Zoro # G709990654
Key Features
- Color Clear/Black
- Width 18 in
- Height 0.15 in
- Cover Material Acrylic
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # BR-AC-4560-BK-CLRBK-MS
- Zoro # G709990654
- UPC # 196861046988
- Country of Origin China
- Category Calendars
Dimensions
Width | 18 in |
Height | 0.15 in |
Details
Color | Clear/Black |
Cover Material | Acrylic |
Description
Organize your life and your desktop with the Martha Stewart Acrylic Monthly Wall Mounted Calendar with Notes. The polished edges eliminate the need for a frame while the included mounting hardware gives a dimensional appearance for a chic statement anywhere in your home. Comprised of premium crystal clear acrylic for enhanced strength and overall brightness, this wall organization set is scratch-resistant and waterproof for long-lasting use. Supplemented with a monthly blocked calendar available in 2 printed colors and a dry erase marker for adding important dates that can be wiped clean with a dry cloth and repopulated at the start of each new month.
- •24" x 18" Wall mount acrylic dry erase monthly calendar with notes section
- •Clear with Black Print
- •Crafted from premium scratch resistant and shatterproof acrylic
- •Reusable design for long-lasting use
- •Included mounting hardware and dry erase marker
- •Wipe clean with a dry cloth
- •Quick and easy installation with step-by-step instructions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Slant D Ring Binder 1 1/2" Binder Capacity Letter (62466)
- ADAM EQUIPMENT Digital Veterinarian Scale, 75kg/165 lb. Cap., 20g Graduations (CPWplus 75L)
- 3M Invisible Tape, 3/4in x 1296in, PK6 (MMM620034)
- ZORO SELECT Flat Corrugated Boxes, 22" x 10" x 4", Kraft, 25/Bundle (11A615)
- MARTHA STEWART Grayson Acrylic Wall Calendar & Notes Board Set W/ Marker & Mntng Hrdwr, Clear W/ Black Print (BR-ACS-284545-BK-2-CLRBK-MS)
- MARTHA STEWART Everette 24in.x18in. Magnetic Calendar Dry Erase Board and Chlk Board w/Liq Chlk Mrkr and Mgnts, Blk (BR-PM-COM-MW1MB2-4561-BK-MS)
- MARTHA STEWART Grayson Acrylic Wall Calendar w/Notes w/Dry Erase Marker and Mntng Hrdwr, 24in. x 18in., w/Gld Prnt (BR-AC-4560-GD-CLRGLD-MS)
- MARTHA STEWART Grayson Acrylic Dry Erase Wall Calendar w/Dry Erase Mrkr and Mntng Hrdwr, 14in. Sq, Clr w/Gld Prnt (BR-AC-3636-GD-CLRGLD-MS)
- MARTHA STEWART Everette 24in.x18in. Magnetic Dry Erase Calendar and Crk Board Combo w/Mrkr, Mgnts, and Psh Pns, Blk (BR-PM-COM-MW4C1-4561-BK-MS)
- MARTHA STEWART Grayson Acrylic Wall Calendar & Notes Board Set W/ Marker & Mntng Hrdwr, Clear W/ Gold Print (BR-ACS-284545-GD-2-CLRGLD-MS)
- AT-A-GLANCE Academic Erasable Reversible Extra Large Wall Calendar, 48x32, 12 Month (July to June): 2022 to 2023 (PM36AP28)
- Martha Stewart Calendars