Grady Set of 3 Clear Plastic Stackable Storage Boxes with White Plastic Lids
Mfr # GS-BA1360-3P-CL-WH-MS
Zoro # G110112096
Key Features
- Color Clear/White
- Material Plastic
- Overall Width 11 in
- Length 4 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # GS-BA1360-3P-CL-WH-MS
- Zoro # G110112096
- UPC # 196861123191
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 11 in |
Length | 4 in |
Details
Color | Clear/White |
Material | Plastic |
Description
Maximize your space and utilize what could be wasted vertical real estate with this set of 3 Martha Stewart Stackable Plastic Organizer Boxes with Plastic Lids. Work at home spaces as well as everyday areas will greatly benefit from the versatile design of these stacking storage bins. Made from premium BPA free, crack resistant plastic and adorned with durable and sturdy plastic lids, these storage boxes are ideal for desktops, counters, pantries and bathroom vanities. The transparent body allows you to easily see what is in each container for quick and easy access while the stackable design makes the most of any unused areas such as the top of the refrigerator or inside bureau drawers. Wipe clean with a dry cloth to maintain the elegant style of your new storage solution.
- •Set of 3 multipurpose stackable storage boxes with lids
- •Premium clear BPA free and crack resistant plastic
- •Durable plastic lids
- •Transparent design for easy item viewing
- •Non-Slip feet ensures each unit stays in place
- •Wipe clean with a soft dry cloth
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Toner For C2660, Black, 6K Pages (67H2T)
- CIG Remanufactured High Yield Black, Color Ink Cartridges for Canon PG-240XL/CL-241XL, 2PK (118311)
- ZORO SELECT Plastic Strapping, 3600ft L, 30 mil, Green (33RZ14)
- BRECKNELL Electronic Postal Scale, 7 Lbs Capacity, 6-4/5" x 5-3/5" Platform (816965005222)
- MARTHA STEWART Brody Clear Plastic Storage Organizer Bins W/Light Natural Paulownia Wood Lids, Small/Med/Lrg Bins (BE-PB3317-WD-3-CL-NT-MS)
- MARTHA STEWART Brody 4 Pack Stackable Plastic Storage Box with Lids Office Desktop Organizers, 6.75 x 5 (GS-BA-YM016-4-CLR-MS)
- MARTHA STEWART Ryder Gold Mesh Metal 6 Compartment Large Desk Drawer Organizer for Accessories and Office Supplies (HH-OHD17-GLD-MS)
- MARTHA STEWART Weston Wooden Desktop Organizer Caddy W/Open Lower Storage Compartment, Paulownia Wood, Light Natural (LY-E20615-NAT-MS)
- MARTHA STEWART Kerry 6 Pack Plastic Stackable Office Desk Drawer Organizers with Gold Trim, 6 x 3 (BE-PB9051-G-6-CLRGLD-MS)
- MARTHA STEWART Ryder 3 Tier Gold Desk Stackable Letter Tray Organizer, Steel Mesh, Tray for Files/Papers/Letters (HH-OHD01-3-GLD-MS)
- ICEBERG Four-Shelf Open Storage System, 32"x13"x54", Black (ICE20841)
- Martha Stewart Desk Accessories & Organizers