Grady Set of 3 Clear Plastic Stackable Storage Boxes with Light Natural Paulownia Wood Lids
Mfr # GS-BA1360-3W-CL-NT-MS
Zoro # G210112101
Key Features
- Color Clear/Light Natural
- Overall Width 11 in
- Material Plastic, Wood
- Length 4 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # GS-BA1360-3W-CL-NT-MS
- Zoro # G210112101
- UPC # 196861123207
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 11 in |
Length | 4 in |
Details
Color | Clear/Light Natural |
Material | Plastic, Wood |
Description
Maximize your space and utilize what could be wasted vertical real estate with this set of 3 Martha Stewart Stackable Plastic Organizer Boxes with Wooden Lids. Work at home spaces as well as everyday areas will greatly benefit from the versatile design of these stacking storage bins. Made from premium BPA free, crack resistant plastic and adorned with highly sustainable paulownia wood lids, these storage boxes are ideal for desktops, counters, pantries and bathroom vanities. The transparent body allows you to easily see what is in each container for quick and easy access while the stackable design makes the most of any unused areas such as the top of the refrigerator or inside bureau drawers. Wipe clean with a dry cloth to maintain the elegant style of your new storage solution.
- •Set of 3 multipurpose stackable storage boxes with lids
- •Premium clear BPA free and crack resistant plastic
- •Light natural paulownia wood lids
- •Transparent design for easy item viewing
- •Non-Slip feet ensures each unit stays in place
- •Wipe clean with a soft dry cloth
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 12" x 8" 20" Gusset Polypro Bags, 1.5 mil, Clear, PK 500 (PBG135)
- ZORO SELECT Corrugated Boxes, 13" x 10" x 10", Kraft, 25/Bundle (11A703)
- ZERUST 40" x 36" x 80" Poly Bags, PK 25 (075-M-00215)
- BROTHER Label, Shipping (BRTDK1202)
- MARTHA STEWART Kerry 6 Pack Plastic Stackable Office Desk Drawer Organizers with Gold Trim, 6 x 3 (BE-PB9051-G-6-CLRGLD-MS)
- MARTHA STEWART Kerry 12 Pack Plastic Stackable Office Desk Drawer Organizers with Gold Trim, 3 x 3 (BE-PB9052-G-12-CLRGLD-MS)
- MARTHA STEWART Kerry Plastic 4 Compartment Pen Holder Office Desktop Organizer with Gold Trim (BE-PB7357-G-CLRGLD-MS)
- MARTHA STEWART Ryder 3 Tier Gold Desk Stackable Letter Tray Organizer, Steel Mesh, Tray for Files/Papers/Letters (HH-OHD01-3-GLD-MS)
- MARTHA STEWART Brody Clear Plastic Storage Organizer Bins W/Light Natural Paulownia Wood Lids, Small/Med/Lrg Bins (BE-PB3317-WD-3-CL-NT-MS)
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in Light Natural (LY-68986-6-NAT-MS)
- INTERDESIGN Drawer Organizer Clear (38280)
- Martha Stewart Desk Accessories & Organizers