Everette 24in.x18in. Magnetic Dry Erase Calendar and Crk Board Combo w/Mrkr, Mgnts, and Psh Pns, Wht
Mfr # BR-PM-COM-MW4C1-4561-WT-MS
Zoro # G509990656
Key Features
- Color White Woodgrain
- Width 18 in
- Height 0.75 in
- Cover Material Cork, Medium Density Fiberboard, Particleboard, Steel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # BR-PM-COM-MW4C1-4561-WT-MS
- Zoro # G509990656
- UPC # 196861047022
- Country of Origin China
- Category Calendars
Dimensions
Width | 18 in |
Height | 0.75 in |
Details
Color | White Woodgrain |
Cover Material | Cork, Medium Density Fiberboard, Particleboard, Steel |
Description
Keep all of your important appointments, favorite pictures, or important lists in one place and conveniently displayed with the Martha Stewart Everette Magnetic Monthly Dry Erase Calendar with Cork Board. Stylish and functional, this reusable calendar enhances any work or living space and its woodgrain frame is available in multiple finishes to suit your decor. Your organized approach to living begins with this tasteful task manager which comes with mounting hardware, two magnets, and a dry erase marker. When the month is complete, simply wipe clean with a dry cloth and repopulate the dates for the new month to maintain your personal and family schedules year after year.
- •24" x 18" Wall mount magnetic dry erase monthly calendar and cork board combo
- •White woodgrain engineered wood frame
- •Magnetic dry erase whiteboard
- •Cork board section for photos or lists
- •Includes mounting hardware, 1 dry erase marker, 2 magnets, and 6 push pins
- •Wipe clean with a dry cloth
- •No product assembly is required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOLASTIC TEACHING RESOURCES Scholastic Class Job Pocket Chart with Cards, Black (583864)
- MIDWEST FASTENER 2" x 2-1/2" Gray Nylon Plastic Knock-Out Seal 2PK (76466)
- UNIVERSAL Sticky Notes, Scratch Pad, 4x6 In, PK12 (UNV35614)
- NOVA Freezer Paper, Hvy Weight, Wht, 15"X1100ft. (NG15)
- MARTHA STEWART Grayson Acrylic Dry Erase Wall Calendar w/Dry Erase Mrkr and Mntng Hrdwr, 14in. Sq, Clr w/Gld Prnt (BR-AC-3636-GD-CLRGLD-MS)
- MARTHA STEWART Everette 24in.x18in. Magnetic Dry Erase Calendar and Crk Board Combo w/Mrkr, Mgnts, and Psh Pns, Blk (BR-PM-COM-MW4C1-4561-BK-MS)
- MARTHA STEWART Grayson Acrylic Wall Calendar & Notes Board Set W/ Marker & Mntng Hrdwr, Clear W/ Black Print (BR-ACS-284545-BK-2-CLRBK-MS)
- MARTHA STEWART Grayson Acrylic Wall Calendar & Notes Board Set W/ Marker & Mntng Hrdwr, Clear W/ Gold Print (BR-ACS-284545-GD-2-CLRGLD-MS)
- MARTHA STEWART Everette 24in.x18in. Magnetic Calendar Dry Erase Board and Chlk Board w/Liq Chlk Mrkr and Mgnts, Blk (BR-PM-COM-MW1MB2-4561-BK-MS)
- MARTHA STEWART Everette 18in. x 18in. Magnetic Calendar Dry Erase Board w/Wht Frame, w/Dry Erase Mrkr and 2 Mgnts (BR-PM-MWP-4545-WT-MS)
- HOUSE OF DOOLITTLE Recycled Seasonal Wall Calendar, Seasons Artwork, 12 x 16.5, 12-Month (July to June): 2021 to 2022 (3395)
- Martha Stewart Calendars