Everette 24in.x18in. Magnetic Dry Erase Calendar and Crk Board Combo w/Mrkr, Mgnts, and Psh Pns
Mfr # BR-PM-COM-MW4C1-4561-LN-MS
Zoro # G809990677
Key Features
- Color Light Natural Woodgrain
- Cover Material Cork, Medium Density Fiberboard, Particleboard, Steel
- Height 0.75 in
- Width 18 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # BR-PM-COM-MW4C1-4561-LN-MS
- Zoro # G809990677
- UPC # 196861047046
- Country of Origin China
- Category Calendars
Dimensions
Height | 0.75 in |
Width | 18 in |
Details
Color | Light Natural Woodgrain |
Cover Material | Cork, Medium Density Fiberboard, Particleboard, Steel |
Description
Keep all of your important appointments, favorite pictures, or important lists in one place and conveniently displayed with the Martha Stewart Everette Magnetic Monthly Dry Erase Calendar with Cork Board. Stylish and functional, this reusable calendar-cork board combo enhances any work or living space and its woodgrain frame is available in multiple finishes to suit your decor. Your organized approach to living begins with this tasteful task manager which comes with mounting hardware, two magnets, push pins, and a dry erase marker. When the month is complete, simply wipe clean with a dry cloth and repopulate the dates for the new month to maintain your personal and family schedules year after year.
- •24" x 18" Wall mount magnetic dry erase monthly calendar and cork board combo
- •Light natural woodgrain engineered wood frame
- •Magnetic dry erase whiteboard
- •Cork board section for photos or lists
- •Includes mounting hardware, 1 dry erase marker, 2 magnets, and 6 push pins
- •Wipe clean with a dry cloth
- •No product assembly is required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7mm, Blue Ink, Gun Metal Gray Barrel, 12PK (2147525)
- RUST-OLEUM Rust-Oleum American Accents Satin White Paint Pen Exterior and Interior 230 g/L 0.33 oz (215153)
- AVERY File Folder Labels with Sure Feed, PK750 (8066)
- GHENT Message Center 48"H x 72"W, Silver (PAK9)
- MARTHA STEWART Grayson Acrylic Dry Erase Wall Calendar w/Dry Erase Mrkr and Mntng Hrdwr, 14in. Sq, Clr w/Gld Prnt (BR-AC-3636-GD-CLRGLD-MS)
- MARTHA STEWART Everette 24in.x18in. Magnetic Calendar Dry Erase Board and Chlk Board w/Liq Chlk Mrkr and Mgnts, Blk (BR-PM-COM-MW1MB2-4561-BK-MS)
- MARTHA STEWART Grayson Acrylic Wall Calendar w/Notes w/Dry Erase Marker and Mntng Hrdwr, 24in. x 18in., w/Gld Prnt (BR-AC-4560-GD-CLRGLD-MS)
- MARTHA STEWART Grayson Acrylic Wall Calendar & Notes Board Set W/ Marker & Mntng Hrdwr, Clear W/ Gold Print (BR-ACS-284545-GD-2-CLRGLD-MS)
- MARTHA STEWART Everette 18in. x 18in. Magnetic Calendar Dry Erase Board w/Wht Frame, w/Dry Erase Mrkr and 2 Mgnts (BR-PM-MWP-4545-WT-MS)
- MARTHA STEWART Everette 24in.x18in. Magnetic Dry Erase Calendar and Crk Board Combo w/Mrkr, Mgnts, and Psh Pns, Blk (BR-PM-COM-MW4C1-4561-BK-MS)
- BLUELINE 22 x 17" Wall Calendar, White/Blue/Gray (CA177227)
- Martha Stewart Calendars