Everette 24in.x18in. Magnetic Calendar Dry Erase Board and Chalk Board w/Liq Chalk Marker and Mgnts
Mfr # BR-PM-COM-MW1MB2-4561-LN-MS
Zoro # G209990666
Key Features
- Color Light Natural Woodgrain
- Cover Material Medium Density Fiberboard, Particleboard, Steel
- Width 18 in
- Height 2 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # BR-PM-COM-MW1MB2-4561-LN-MS
- Zoro # G209990666
- UPC # 196861047077
- Country of Origin China
- Category Calendars
Dimensions
Width | 18 in |
Height | 2 in |
Details
Color | Light Natural Woodgrain |
Cover Material | Medium Density Fiberboard, Particleboard, Steel |
Description
Manage unwanted clutter and stress while staying on top of your busy schedule with the Martha Stewart Everette Magnetic Weekly Dry Erase Calendar with Chalk Board. Stylish and functional, this his reusable, wall mount calendar-chalk board combo enhances any work or living space and its woodgrain frame is available in multiple finishes to suit your decor. Your organized approach to living begins with this tasteful task manager which comes with mounting hardware, two magnets, and a liquid chalk marker. Add uplifting quotes, creative artwork, and to-do lists on the chalk board side and important appointments and events on the calendar for at-a-glance access. When you're ready for a new week, simply wipe with a dry cloth and start fresh. The reusable design allows you to maintain your personal and family schedules year after year.
- •24" x 18" Wall mount magnetic dry erase weekly calendar and chalk board combo
- •Light natural woodgrain engineered wood frame
- •Magnetic dry erase days of the week and chalkboard sections
- •Includes 1 liquid chalk marker, 1 dry erase marker, and 2 magnets
- •Includes mounting hardware
- •Wipe clean with a dry cloth
- •No product assembly is required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Roll Dispenser Pack, 90 ft. L (56LT97)
- PAPER MATE Mech Pencil .7Mm 5Pk (3037631PP)
- RITE IN THE RAIN All Weather Notebook, Black Cover Color (WP735)
- PENTEL Pen, Energel, Liquid, 0.7Mm, Bk (BL57A)
- MARTHA STEWART Grayson Acrylic Dry Erase Wall Calendar w/Dry Erase Mrkr and Mntng Hrdwr, 14in. Sq, Clr w/Gld Prnt (BR-AC-3636-GD-CLRGLD-MS)
- MARTHA STEWART Grayson Acrylic Wall Calendar w/Notes w/Dry Erase Marker and Mntng Hrdwr, 24in. x 18in., w/Gld Prnt (BR-AC-4560-GD-CLRGLD-MS)
- MARTHA STEWART Grayson Acrylic Wall Calendar & Notes Board Set W/ Marker & Mntng Hrdwr, Clear W/ Black Print (BR-ACS-284545-BK-2-CLRBK-MS)
- MARTHA STEWART Grayson Acrylic Wall Calendar & Notes Board Set W/ Marker & Mntng Hrdwr, Clear W/ Gold Print (BR-ACS-284545-GD-2-CLRGLD-MS)
- MARTHA STEWART Everette 18in. x 18in. Magnetic Calendar Dry Erase Board w/Wht Frame, w/Dry Erase Mrkr and 2 Mgnts (BR-PM-MWP-4545-WT-MS)
- MARTHA STEWART Everette 24in.x18in. Magnetic Calendar Dry Erase Board and Chlk Board w/Liq Chlk Mrkr and Mgnts, Blk (BR-PM-COM-MW1MB2-4561-BK-MS)
- AT-A-GLANCE At A Glance AAGE717R50 Recycled Calendar Refill - White (AAGE717R50)
- Martha Stewart Calendars