Enzo 6 Piece Wooden Desk Drawer Organizer Set in Light Natural
Mfr # LY-68986-6-NAT-MS
Zoro # G110112119
Key Features
- Overall Width 15 in
- Material Paulownia
- Length 13 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # LY-68986-6-NAT-MS
- Zoro # G110112119
- UPC # 196861046865
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 15 in |
Length | 13 in |
Details
Color | Light Natural |
Material | Paulownia |
Description
The Martha Stewart Enzo 6 Piece Wooden Desk Drawer Organizer Storage set is so stylish and sophisticated, it's a shame to tuck it in a drawer. Comprised of highly renewable and sustainable Paulownia wood, this modular storage set features a recessed bottom so each piece can stack or slide for quick and easy access to your supplies. If you can't bring yourself to store it out of sight, use this multipurpose set on any home work surface, kitchen counter, or vanity to hold your essentials. Squared edges create clean lines and each piece is sealed to resist stains and moisture to maintain that freshly unboxed look.
- •Set of 6 modular stackable desk and drawer organizers
- •Light Natural Finish
- •Made of renewable Paulownia wood
- •Clean squared edges on all sides
- •Recessed bottoms allow each piece to stack and slide
- •Modular design for a custom fit
- •Variety of sizes
- •No assembly required
- •Wipe clean with a dry cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Value Lacquered Steel Magnetic Dry Erase Board, 36 x 48, White, Aluminum Frame (MA0507170)
- MISC. TRAVEL/BEDDING/HEALTH & GROOMING 27 Inch Duffle Bag, Grey (P638X)
- BUSINESS SOURCE Red D ring Binder 1" Binder Capacity D (26979)
- AMACO Air Dry Clay, Gray, 10 lbs. Per Box, PK2 (46303C)
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in White (LY-68986-6-WH-MS)
- MARTHA STEWART Brody Set of 2 Plastic Stackable Office Desktop Organizer Boxes, Single Drawer & 2 Drawers, 6x7.5in (BE-PB3315-2-CLR-MS)
- MARTHA STEWART Kerry 12 Pack Plastic Stackable Office Desk Drawer Organizers with Gold Trim, 3 x 3 (BE-PB9052-G-12-CLRGLD-MS)
- MARTHA STEWART Brody Divided Lazy Susan Organizer W/ 5 Removable Bins, 360° Rotating Desk Organizer, 12in, Clear (BE-PB5503-CLR-MS)
- MARTHA STEWART Miles Plastic Stackable Office Desk Drawer Organizers, Various Sizes, Set of 6 (BE-PB5834-6-6-CLR-MS)
- MARTHA STEWART Brody Clear Plastic Storage Organizer Bins W/ Light Natural Paulownia Wood Lids, SM-x2/MED-x1 (BE-PB3316-WD-3-CL-NT-MS)
- VICTOR TECHNOLOGY Desktop Organizer, Black, Wood, 5-1/2 in. H (9525-5)
- Martha Stewart Desk Accessories & Organizers