Brody Set of 3 Stack and Slide Plastic Tray Office Desktop Organizers, 2- Small and 1-Medium
Mfr # BE-PB3316-3-CLR-MS
Zoro # G810112068
Key Features
- Color Clear
- Overall Width 3 in
- Material Plastic
- Length 7.5 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # BE-PB3316-3-CLR-MS
- Zoro # G810112068
- UPC # 196861055720
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 3 in |
Length | 7.5 in |
Details
Color | Clear |
Material | Plastic |
Description
Thoughtful, functional storage is at your fingertips with this set of 3 Martha Stewart Brody Stack and Slide Desktop Organizer Trays. Crystal-clear, BPA-free plastic keeps your items visible while the sliding design allows easy access. Recessed bottoms give you the option of stackable, vertical storage to hold various items while keeping your home and work areas neat and clean. Use these multipurpose pieces as makeup and brush holders on your vanity or for personal care item storage in your bathroom. Non-slip feet ensure these organizational essentials stay where you put them and the clean lines blend seamlessly throughout your home to produce tidy, clutter free surfaces.
- •Modular stackable desk and drawer organizers, Set of 3
- •Clear
- •Premium BPA free and crack resistant plastic
- •Versatile design ideal for in-drawer or desktop use
- •Recessed bottoms allow each piece to stack and slide
- •Non-Slip feet ensures each unit stays in place
- •Wipe clean with a damp cloth
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Calibration Weight, 10g, Stainless Steel (80850121)
- QUALITY PARK Envelope, 8-5/8", White, PK250 (24531)
- EXPO Dry Erase Marker Set, Chisel Tip, Assorted Colors PK4 Low Odor (80174)
- LEXMARK Lexmark Yellow Return Program Toner Cartridge, TAA Compliant, Yield: 8000 Pages (72K00YG)
- MARTHA STEWART Weston Wooden Desktop Organizer Caddy W/ Open Lower Storage Compartment, Engineered Wood, White (LY-E20615-WH-MS)
- MARTHA STEWART Weston Stackable White Engineered Wood Boxes W/ Drawers, Desktop Organizers, 5.25in x 7in, 2PK (LY-E2208115-2-WH-MS)
- MARTHA STEWART Brody Divided Lazy Susan Organizer W/ 5 Removable Bins, 360° Rotating Desk Organizer, 12in, Clear (BE-PB5503-CLR-MS)
- MARTHA STEWART Miles Plastic Stackable Office Desk Drawer Organizers, Various Sizes, Set of 6 (BE-PB5834-6-6-CLR-MS)
- MARTHA STEWART Brody Clear Plastic Storage Organizer Bins W/Light Natural Paulownia Wood Lids, Small/Med/Lrg Bins (BE-PB3317-WD-3-CL-NT-MS)
- MARTHA STEWART Brody Clear Plastic Storage Organizer Bins W/ Light Natural Paulownia Wood Lids, SM-x2/MED-x1 (BE-PB3316-WD-3-CL-NT-MS)
- JIALLO Jiallo 16003 Optical Crystal Dome Magnifier & Paperweight (16003)
- Martha Stewart Desk Accessories & Organizers