Brody Set of 2 Plastic Stackable Office Desktop Organizer Boxes, Single Drawer & 2 Drawers, 6x7.5in
Mfr # BE-PB3315-2-CLR-MS
Zoro # G910112067
Key Features
- Color Clear
- Overall Width 6 in
- Material Plastic
- Length 7.5 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # BE-PB3315-2-CLR-MS
- Zoro # G910112067
- UPC # 196861055690
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 6 in |
Length | 7.5 in |
Details
Color | Clear |
Material | Plastic |
Description
Organize a multitude of supplies and accessories W/ this Set of 2 Martha Stewart Brody Single Drawer Box and Double Drawer Box Organizers and keep all of your surfaces clutter-free. Premium BPA-free and crack-resistant plastic holds up well in almost any environment from your desktop to your bathroom vanity for many years of use. The removable drawers are accented W/ a half-moon cutout for easy opening and closing while the crystal clear housings make locating your items effortless. The stackable design enables you to use vertical instead of horizontal real estate, which makes this storage drawer set a great space-saver. Lower grooves lock in place for stability and non-skid feet ensure the boxes stay in your desired location to maintain a neat and tidy appearance.
- •One Single drawer and one dual drawer stackable storage boxed set
- •Clear
- •Premium BPA free and crack resistant plastic
- •Half-Moon shaped cutout drawers for easy opening and closing
- •Lower grooves lock into place for stability
- •Non-Skid feet keep each piece in place
- •No assembly required
- •Wipe clean with a damp cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINTY 5-In-1 Date Stamp Replacement Pad (TDTP4750BR)
- UNIVERSAL Hanging File Folder Plastic Index Tabs, 1/3-Cut, Clear, 3.7" Wide, PK50, 50PK (5508)
- C-LINE PRODUCTS C-Line Products 5-Tab Poly Binder Index Dividers, Assorted, 5/ST Set of 12 ST (05730-BX)
- BIC Pen, Gelocity, Rt, 0.7, Bk, PK24 (RLC241BK)
- MARTHA STEWART Ryder Gold Mesh Metal Single Slot Magazine File Holder, Desktop Organizer, 9.75 x 3.75 x 11.5 (HH-OHD06-GLD-MS)
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in Light Natural (LY-68986-6-NAT-MS)
- MARTHA STEWART Brody Divided Lazy Susan Organizer W/ 5 Removable Bins, 360° Rotating Desk Organizer, 12in, Clear (BE-PB5503-CLR-MS)
- MARTHA STEWART Brody Clear Plastic Storage Organizer Bins W/ Light Natural Paulownia Wood Lids, SM-x2/MED-x1 (BE-PB3316-WD-3-CL-NT-MS)
- MARTHA STEWART Kerry 3 Pack Plastic Stackable Office Desk Drawer Organizers with Gold Trim, 9 x 6 (BE-PB8974-G-3-CLRGLD-MS)
- MARTHA STEWART Ryder 2 Pack Gold Mesh Metal Paper Letter Inbox Tray Desktop Organizer (HH-OHD15-2-GLD-MS)
- INNOVATIVE STORAGE DESIGNS Soft-Sided Pencil Case, Black (AVT-67000)
- Martha Stewart Desk Accessories & Organizers