Brody Plastic Stackable Office Desktop Organizer Box with 2 Drawers, 12.75 x 7.75
Mfr # BE-PB9393-CLR-MS
Zoro # G810112075
Key Features
- Color Clear
- Overall Width 7.75 in
- Material Plastic
- Length 12.75 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # BE-PB9393-CLR-MS
- Zoro # G810112075
- UPC # 196861055669
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 7.75 in |
Length | 12.75 in |
Details
Color | Clear |
Material | Plastic |
Description
Organize a multitude of supplies and accessories with the Martha Stewart Brody Organizer Box with Two Pullout Drawers and keep all of your surfaces clutter-free. Premium BPA-free and crack-resistant plastic holds up well in almost any environment from your desktop to your bathroom vanity for many years of use. The removable drawers are accented with a half-moon cutout allowing for easy opening and closing while the crystal clear housing makes locating your items effortless. The stackable design enables you to use vertical instead of horizontal real estate, which makes this storage drawer a great space-saver. Lower grooves lock in place for stability and non-skid feet ensure the box stays in your desired location to maintain a neat and tidy appearance.
- •Stackable organizer box with dual easy open drawers
- •Clear
- •Premium BPA free and crack resistant plastic
- •Half-Moon shaped cutout drawers for easy opening and closing
- •Lower grooves lock into place for stability
- •Non-Skid feet keep each piece in place
- •No assembly required
- •Wipe clean with a damp cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZIMPORT Azimport PS663 Hook & Reel Fishing Toy Playset for Kids (PS663)
- CLIP-RITE Binder Tabs, 8 Assorted Gold Plated Per Set, 48PK (111)
- EPSON Matte Presentation Paper, 27 lb.s., PK100 (S041171)
- HSM OF AMERICA Paper Shredder, Strip-Cut, 28 to 30 Sheets (SECURIO B32S)
- MARTHA STEWART Brody Divided Lazy Susan Organizer W/ 5 Removable Bins, 360° Rotating Desk Organizer, 12in, Clear (BE-PB5503-CLR-MS)
- MARTHA STEWART Ryder Gold Metal 9 Slot Triangle Magazine File Holder, Desktop Organizer Sorter (HH-OHD16-GLD-MS)
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in Light Natural (LY-68986-6-NAT-MS)
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in White (LY-68986-6-WH-MS)
- MARTHA STEWART Weston Stackable White Engineered Wood Boxes with Drawers, Office Desktop Organizers, Set of 3 (LY-E115118A-3-WH-MS)
- MARTHA STEWART Brody Clear Plastic Storage Organizer Bins W/Light Natural Paulownia Wood Lids, Small/Med/Lrg Bins (BE-PB3317-WD-3-CL-NT-MS)
- SAFCO Stacking Desktop Sorter Set, White (3285WH)
- Martha Stewart Desk Accessories & Organizers