Brody Divided Lazy Susan Organizer W/ 5 Removable Bins, 360° Rotating Desk Organizer, 12in, Clear
Mfr # BE-PB5503-CLR-MS
Zoro # G810112082
Key Features
- Color Clear
- Material Plastic
- Overall Width 11.75 in
- Length 11.75 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # BE-PB5503-CLR-MS
- Zoro # G810112082
- UPC # 196861047121
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 11.75 in |
Length | 11.75 in |
Details
Color | Clear |
Material | Plastic |
Description
Whether it's paperclips and push pins or cotton balls and nail polish, the Martha Stewart 12 Inch Lazy Susan Organizer will keep your desktop, countertop, and vanity surfaces neat and tidy. Comprised of transparent, crack-resistant, premium, BPA-free plastic, this compact organizer provides line of sight for each divided section so there is no guesswork in retrieving your items. Five removable compartments, four outer bins, and one center bin paired W/ 360° swivel allows you to easily reach your supplies and accessories while the deep outer walls keep everything in place during rotation. Non-slip feet ensure the unit stays safely and securely where you place it and a damp cloth makes cleanup a breeze. Add this compact storage center to any room in your home to help manage clutter and locate your items.
- •12 Inch lazy Susan desktop organizer
- •Clear
- •Premium BPA free and crack resistant plastic
- •Easy glide 360-degree rotating base
- •Five deep walled removable bins
- •Versatile compact design ideal for desktop, countertop, and bathroom vanity use
- •Non-Slip feet ensures each unit stays in place
- •No assembly required
- •Wipe clean with a damp cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Baby Bear Counters Set, 6 Colors, 102 Pieces (0729)
- INTERTAPE 18" x 1500' Hand Wrap Heavy Duty Stretch Film (SF1815MA)
- ZORO SELECT 9" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWP1)
- HAMMERMILL Hammermill Colored Paper, 20lb Goldenrod Copy Paper, 8.5x11, 10 Ream, 5000 Sheets (103168)
- MARTHA STEWART Brody 2 Pack Plastic Stackable Office Desktop Organizer Boxes with Drawer, 6 x 7.5 (BE-PB4512-2-CLR-MS)
- MARTHA STEWART Brody 4 Pack Stackable Plastic Storage Box with Lids Office Desktop Organizers, 6.75 x 5 (GS-BA-YM016-4-CLR-MS)
- MARTHA STEWART Ryder Gold Mesh Metal Single Slot Magazine File Holder, Desktop Organizer, 9.75 x 3.75 x 11.5 (HH-OHD06-GLD-MS)
- MARTHA STEWART Ryder Gold Mesh Metal Desktop Monitor Stand Riser with Organizer Drawer and Side Storage (HH-OHD04-GLD-MS)
- MARTHA STEWART Ryder 3 Tier Gold Desk Stackable Letter Tray Organizer, Steel Mesh, Tray for Files/Papers/Letters (HH-OHD01-3-GLD-MS)
- MARTHA STEWART Kerry 3 Pack Plastic Stackable Office Desk Drawer Organizers with Gold Trim, 9 x 6 (BE-PB8974-G-3-CLRGLD-MS)
- QUARTET Partition Hook, 2-1/2 in.H, 1-1/2 in.W, PK2 (7501)
- Martha Stewart Desk Accessories & Organizers