Brody Clear Plastic Storage Organizer Bins W/Light Natural Paulownia Wood Lid, Small, 3.75x3in, 3PK
Mfr # BE-PB4517-3WD-CL-NT-MS
Zoro # G410112086
Key Features
- Overall Width 3 in
- Material Plastic
- Length 3.75 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # BE-PB4517-3WD-CL-NT-MS
- Zoro # G410112086
- UPC # 196861055775
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 3 in |
Length | 3.75 in |
Details
Color | Clear/Light Natural |
Material | Plastic |
Description
Maximize your space and optimize vertical real estate W/ this set of 3 Martha Stewart Stackable Plastic Organizer Bins W/ Wooden Lid. Home office and everyday organizational spaces will benefit greatly from the versatile design of these stacking storage bins. Made from premium BPA free, crack resistant plastic secured W/ sustainable paulownia wood lid, these storage boxes are ideal for desktops, counters, pantries, and bathroom vanities. The transparent body allows you to locate the contents of each container for quick and easy access while the stackable design makes the most of unused space. Wipe clean W/ a dry cloth to maintain the like-new condition of your storage solution.
- •Set of 3 small stackable plastic storage bins with lid, 3.75" x 3"
- •Premium clear BPA free and crack resistant plastic
- •Light natural paulownia wood lid
- •Transparent design for easy item viewing
- •Non-Slip feet ensures each unit stays in place
- •Wipe clean with a soft dry cloth
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Grande Central Filing System, PK7 (UNV08174)
- UNIVERSAL ONE Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12 (UNV15510)
- GHENT Rubber Bulletin Board 48"H x 72"W (ATR46-BK)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Glass - Handle With Care, 2" x 3", Red/White, 500/Roll (DL1066)
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in Light Natural (LY-68986-6-NAT-MS)
- MARTHA STEWART Ryder 3 Tier Gold Desk Stackable Letter Tray Organizer, Steel Mesh, Tray for Files/Papers/Letters (HH-OHD01-3-GLD-MS)
- MARTHA STEWART Brody Set of 2 Plastic Stackable Office Desktop Organizer Boxes, Single Drawer & 2 Drawers, 6x7.5in (BE-PB3315-2-CLR-MS)
- MARTHA STEWART Ryder Gold Metal 9 Slot Triangle Magazine File Holder, Desktop Organizer Sorter (HH-OHD16-GLD-MS)
- MARTHA STEWART Brody Clear Plastic Storage Organizer Bins W/Light Natural Paulownia Wood Lids, Small/Med/Lrg Bins (BE-PB3317-WD-3-CL-NT-MS)
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in White (LY-68986-6-WH-MS)
- ARTISTIC PRODUCTS PROTECTOR, DESK, 40X25, CLR (AOPSS2540)
- Martha Stewart Desk Accessories & Organizers