Brody Acrylic Letter Tray Office Desktop Organizer with Handles, 12.75 x 8.75
Mfr # GS-TS004-CLR-MS
Zoro # G710112076
Key Features
- Color Clear
- Material Acrylic
- Overall Width 8.75 in
- Length 12.75 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # GS-TS004-CLR-MS
- Zoro # G710112076
- UPC # 196861055751
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 8.75 in |
Length | 12.75 in |
Details
Color | Clear |
Material | Acrylic |
Description
Maintain the perfect carrier for letters, magazines, or personal items that you want to easily transport from one place to another with the Martha Stewart Acrylic Letter Tray with Handles. Comprised of premium acrylic that is waterproof and odor resistant, the transparent body adds an airy, open feel to any room making it ideal for smaller spaces. Clean lines and smooth edges lend elevated elegance to your desktop, ottoman, or bathroom vanity while the anti-slip feet ensure your tray stays put to safekeep your stored items. Wipe clean with a soft, dry cloth to maintain the freshly unboxed appearance.
- •Acrylic letter tray for any at-home work surfaces
- •Clear
- •Constructed from premium acrylic
- •Waterproof and odor resistant
- •Integrated handles for easy transport
- •Accommodates up to 8.5" x 11" paper sheets
- •Non-Slip feet ensures each unit stays in place
- •Wipe clean with a soft dry cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELL EDUCATION 180 Days of Geography for Kindergarten (28621)
- COSCO ACCU-STAMP 2 Shutter VOID 2 Color (038925)
- KLEEN GREEN Bale Ties, Painted, .092 In Dia, 14ft, PK125 (KGBT 13g x 14ft x 125)
- MOOLAH Counterfeit Money Detector Pen, Pack of 3 (729525)
- MARTHA STEWART Brody 3 Pack Stack and Slide Plastic Tray Office Desktop Organizer, 3 x 7.5 (BE-PB4516-3-CLR-MS)
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in White (LY-68986-6-WH-MS)
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in Light Natural (LY-68986-6-NAT-MS)
- MARTHA STEWART Kerry Plastic 4 Compartment Pen Holder Office Desktop Organizer with Gold Trim (BE-PB7357-G-CLRGLD-MS)
- MARTHA STEWART Kerry 3 Pack Plastic Stackable Office Desk Drawer Organizers with Gold Trim, 9 x 6 (BE-PB8974-G-3-CLRGLD-MS)
- MARTHA STEWART Brody Clear Plastic Storage Organizer Bins W/ Light Natural Paulownia Wood Lids, SM-x2/MED-x1 (BE-PB3316-WD-3-CL-NT-MS)
- ARTISTIC KrystalView Nonglare Desk Pad, 17"x22" (60240M)
- Martha Stewart Desk Accessories & Organizers