Brody Acrylic 3 Section File Holder Office Desktop Organizer, 8.5 x 6.5
Mfr # GS-TS007-CLR-MS
Zoro # G610112091
Key Features
- Color Clear
- Material Acrylic
- Overall Width 8.5 in
- Length 6.5 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # GS-TS007-CLR-MS
- Zoro # G610112091
- UPC # 196861055768
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 8.5 in |
Length | 6.5 in |
Details
Color | Clear |
Material | Acrylic |
Description
Maximize space while maintaining a clutter-free work surface with the Martha Stewart 3 Section Acrylic File Holder. File folders, binders, and the daily mail will stay upright and tidy on your desktop while cookbooks or small cutting boards remain within reach on your kitchen countertop. Comprised of premium acrylic that is waterproof and odor resistant, the transparent body adds an airy, open feel to any room making it ideal for smaller spaces. Clean lines and smooth edges lend elevated elegance to any surface while the addition of anti-slip feet and an anti-tip design ensure your file organizer stays put. Wipe clean with a soft, dry cloth to maintain the freshly unboxed appearance.
- •Acrylic 3 section file organizer for any at-home work surfaces
- •Clear
- •Constructed from premium acrylic
- •Waterproof and odor resistant
- •Anti-tip design for secure storage
- •Non-Slip feet ensures each unit stays in place
- •Wipe clean with a soft dry cloth
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 12-Pocket Bifold Wall Mount (252323)
- NINJATEK NinjaFlex Midnight 3Mm 2Kg (3DNF0129020)
- ZORO SELECT Flat Corrugated Boxes, 24" x 20" x 6", Kraft, 10/Bundle (493T51)
- TOPS 8-1/4 x 5-7/8" Gray Business Notebook (TOP25330)
- MARTHA STEWART Brody 4 Pack Stackable Plastic Storage Box with Lids Office Desktop Organizers, 6.75 x 5 (GS-BA-YM016-4-CLR-MS)
- MARTHA STEWART Enzo 6 Piece Wooden Desk Drawer Organizer Set in Light Natural (LY-68986-6-NAT-MS)
- MARTHA STEWART Brody Set of 2 Plastic Stackable Office Desktop Organizer Boxes, Single Drawer & 2 Drawers, 6x7.5in (BE-PB3315-2-CLR-MS)
- MARTHA STEWART Brody Clear Plastic Storage Organizer Bins W/ Light Natural Paulownia Wood Lids, SM-x2/MED-x1 (BE-PB3316-WD-3-CL-NT-MS)
- MARTHA STEWART Kerry 6 Pack Plastic Stackable Office Desk Drawer Organizers with Gold Trim, 6 x 3 (BE-PB9051-G-6-CLRGLD-MS)
- MARTHA STEWART Brody 2 Pack Plastic Stackable Office Desktop Organizer Boxes with Drawer, 6 x 7.5 (BE-PB4512-2-CLR-MS)
- DACASSO Dacasso P2001 Crocodile Embossed Leather 34x20 Desk Pad with Side Rails (P2001)
- Martha Stewart Desk Accessories & Organizers