Shop All Ice Melt
Martha Stewart
Blend Ice Melter Resealable Buckt, 25 lb.
Mfr # MTS-PSIM-25B
Zoro # G1302075
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25 lb.
- Chemical Composition Ice Melt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # MTS-PSIM-25B
- Zoro # G1302075
- UPC # 842470110991
- Country of Origin United States
- Category Ice Melt
Dimensions
Size | 25 lb. |
Details
Item | Blend Ice Melter Resealable Buckt,25 lb. |
Chemical Composition | Ice Melt |
Description
Enhanced with CMA (calcium magnesium acetate) for fast and effective results Color-coated crystals help to visually measure and dispense the right amount with a refillable dispenser bucket and scoop Long lasting, time-relaxed formula provides superior traction control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cylinder Head Gasket (951-11555)
- TACO MARINE 3-Rod Poly Rod Rack - White (P03-063W)
- C&S PRODUCTS Products Woodpecker Treat Assorted Species Beef Suet Wild Bird Food 11 oz (12569)
- BRIGGS & STRATTON Assembly - Wheel (7106093YP)
- WARMLYYOURS Relay with built-in transformer 240V (INTEGRATION-KIT-240V)
- SNOMELT SnoMelt S100DS 100 lbs Calcium Chloride Pellet Drum (S100DS)
- PREMIERE Ice Melt 2000 lb. Tote, Pallet (PM2000P-PAL)
- ZEP Liquid Ice Melt, 5 gal., Pail (149535)
- SAFE STEP Enviro-Blend 6300 Magnesium Chloride Pet Friendly Granule Ice Melt 11 lb (809248)
- SNOW JOE Pet Friendly Premium Ice Melt | 30-LBS | Safe for Paws | W/ Scoop (MELT30PET-BOX)
- PREMIERE Ice Melt 50 lb. Bag, Full TL (PM050BG-FT)
- Martha Stewart Ice Melt