Shop All Desks
Martha Stewart
Beckett Home Office Trestle Desk w/Shelves in Black Wood Grain
Mfr # BLN-FY-HY-1071-BK-MS
Zoro # G809990691
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 47.5 in.
- Overall Depth 23.5 in.
- Material Pine Wood, Rubberwood (Parawood)
- Weight 44.1
- Weight Capacity 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martha Stewart
- MFR # BLN-FY-HY-1071-BK-MS
- Zoro # G809990691
- UPC # 196861041273
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 47.5 in. |
Overall Depth | 23.5 in. |
Length | 23.5 in. |
Details
Color | Black Wood Grain |
Material | Pine Wood, Rubberwood (Parawood) |
Weight | 44.1 |
Weight Capacity | 200 |
Description
The Martha Stewart Beckett Trestle Desk offers modern style and smart storage for your home office. With its classic woodgrain finish and sleek, open shelving design, the desk delivers elevated elegance and thoughtful organization to truly optimize your workspace. Assembly is easy with the included tools and step-by-step instructions.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRASSWORX DOOR MAT BRN/BLK 18 in.X30 in. (10374050)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Temp/Moon Phase (513-1417CH-INT)
- BOSS Executive Chair, Fixed, Black (B9476-BK)
- BAXTON STUDIO Pascha Modern Black Faux Leather Upholstered Dining Chair, PK4 (146-8787)
- MARTHA STEWART Ollie Home Office Desk w/3 Drawers in Gray Wood Grain w/Oil Rubbed Bronze Hardware (ZG-ZP-028-GY-BK-MS)
- MARTHA STEWART Noah Home Office Parsons Desk in Walnut Wood Grain w/Polished Brass Metal Frame (XU-M-BLK-106-BR-GLD-MS)
- MARTHA STEWART Ollie Home Office Desk w/3 Drawers in Walnut Wood Grain w/Oil Rubbed Bronze Hardware (ZG-ZP-028-BR-BK-MS)
- MARTHA STEWART Eli Home Office Glass Top Desk w/Polished Brass Metal Frame (XU-DK-1-GLD-MS)
- MARTHA STEWART Hutton Shaker Style Home Office Desk w/Storage in Gray w/Brushed Nickel Hardware (ZG-ZP-09-GY-MS)
- MARTHA STEWART Hutton Shaker Style Home Office Desk w/Storage in White w/Polished Brass Hardware (ZG-ZP-09-WH-GLD-MS)
- BASICWISE Industrial Rectangular Wood and Metal Home Office Computer Desk with 2 Side Shelves, Natural (QI003992.NC)
- Martha Stewart Desks