Shop All Desks
Martha Stewart
23.5 in. D X 47.25 in. W X Walnut Top/Polished Brass Frame, Engineered Wood, Steel
Mfr # XU-M-BLK-106-BR-GLD-MS
Zoro # G909990690
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 47.25 in.
- Overall Depth 23.5 in.
- Material Engineered Wood, Steel
- Weight 40
- Weight Capacity 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # XU-M-BLK-106-BR-GLD-MS
- Zoro # G909990690
- UPC # 196861041389
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 47.25 in. |
Overall Depth | 23.5 in. |
Length | 23.5 in. |
Details
Color | Walnut Top/Polished Brass Frame |
Material | Engineered Wood, Steel |
Weight | 40 |
Weight Capacity | 200 |
Description
Clean lines and modern materials make the Martha Stewart Noah Home Office Desk the perfect finishing piece in your workspace refresh. Featuring a durable engineered wood work surface in a walnut wood grain finish and powder coated metal frame in polished brass, the desk makes a subtle statement that suits any decor. Adjustable glides ensure a level surface while protecting your flooring from damage. Assembly is easy with the included tools and step-by-step instructions.
- •Modern open framework home office desk
- •Durable Engineered Wood with a black wood grain melamine finish
- •Powder coated steel frame in polished brass
- •Square leg design
- •Adjustable floor glides ensure a level surface while protecting your flooring
- •Wipe clean with a damp cloth
- •Assembly required tools included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Curtain Kit, 38" x 84", 0.06" Thick, 6"Wide (402LA6063884)
- MARTEX Pillowcase, King, White, 44" W, 46" L, PK12 (1A38072)
- TRADEMARK FINE ART Silvia Vassileva 'Fiery Dahlias I Crop' Canvas Art, 35x35 (WAP06691-C3535GG)
- KITCHENAID Food Process Dice Kit (KSM2FPA)
- MARTHA STEWART 23.5 in. D X 47.25 in. W X Clear Top/Polished Brass Frame, Glass, Steel (XU-DK-1-GLD-MS)
- MARTHA STEWART 22.75 in. D X 54 in. W X Gray Frame/Brushed Nickel Hardware, Engineered Wood, Steel (ZG-ZP-09-GY-MS)
- MARTHA STEWART 19.75 in. D X 47.25 in. W X Gray Top/Oil Rubbed Bronze Frame, Engineered Wood, Steel (ZG-ZP-028-GY-BK-MS)
- MARTHA STEWART 19.75 in. D X 47.25 in. W X White/Polished Brass, Engineered Wood, Steel (ZG-ZP-028-WH-GLD-MS)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Walnut Block, Laminate wood, metal (VL22BS7230-WNB)
- OFFICESOURCE 60.00'' W X 29.50'' H, White (SGLHDPL103WH)
- ELO DESKS Classroom Desk, 24" D X 36" W X 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- Martha Stewart Desks