Shop All Desks
Martha Stewart
22.75 in. D X 54 in. W X Gray Frame/Brushed Nickel Hardware, Engineered Wood, Steel
Mfr # ZG-ZP-09-GY-MS
Zoro # G409990688
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 54 in.
- Overall Depth 22.75 in.
- Material Engineered Wood, Steel
- Weight 85
- Weight Capacity 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martha Stewart
- MFR # ZG-ZP-09-GY-MS
- Zoro # G409990688
- UPC # 196861041303
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 54 in. |
Overall Depth | 22.75 in. |
Length | 22.75 in. |
Details
Color | Gray Frame/Brushed Nickel Hardware |
Material | Engineered Wood, Steel |
Weight | 85 |
Weight Capacity | 200 |
Description
The Martha Stewart Hutton Home Office Desk adds timeless elegance and functional storage to any workspace. The trend-forward finish and complementary hardware elevate your decor with thoughtful touches that get noticed. Ample storage is provided in a top drawer and integrated storage cabinet featuring an auxiliary drawer for keeping your work surfaces tidy. Pair with the Hutton bookcase for a total home office refresh. Assembly is easy with the included tools and step-by-step instructions.
- •Shaker style home office desk with storage
- •Timeless design in a classic gray finish
- •Complementary hardware in brushed nickel
- •Two drawers and built in storage cabinet
- •Durable wood frame construction
- •Engineered Wood top with a melamine finish
- •Assembly required tools included
- •Wipe clean with a damp cloth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Seren Mid-Century Walnut Brown Finished Wood King Size Headboard (156-9427)
- HOMELEGANCE Imani Accent Chair, Red (1166RD-1)
- TRADEMARK FINE ART Ryan Fowler 'Moonrise Black Dog Labrador Lake' Canvas Art, 18x18 (WAP0080-C1818GG)
- GRAHAM-FIELD Incontinence Heavy Duty Vinyl Mattress Cover, Full - 54"x75", 8" Depth (MM-54758-V-CVR)
- MARTHA STEWART 23.5 in. D X 47.25 in. W X Clear Top/Polished Brass Frame, Glass, Steel (XU-DK-1-GLD-MS)
- MARTHA STEWART 19.75 in. D X 47.25 in. W X Gray Top/Oil Rubbed Bronze Frame, Engineered Wood, Steel (ZG-ZP-028-GY-BK-MS)
- MARTHA STEWART 23.5 in. D X 47.25 in. W X Walnut Top/Polished Brass Frame, Engineered Wood, Steel (XU-M-BLK-106-BR-GLD-MS)
- MARTHA STEWART 19.75 in. D X 47.25 in. W X White/Polished Brass, Engineered Wood, Steel (ZG-ZP-028-WH-GLD-MS)
- ZORO SELECT Adjustable Desk, 16" D X 26" W X 27.5" to 40" H, Walnut, Medium Density Fiberboard (WEB662)
- HON Pedestal Desk, 36 in D X 72" W X 29.5" H, Harvest, Woodgrain Laminate (H10787R.CC)
- WE'RE IT 113 W X 65 H, Gray, Laminate (UPBFU7248FG)
- Martha Stewart Desks