Shop All Desks
Martha Stewart
19.75 in. D X 47.25 in. W X Gray Top/Oil Rubbed Bronze Frame, Engineered Wood, Steel
Mfr # ZG-ZP-028-GY-BK-MS
Zoro # G609990693
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 47.25 in.
- Overall Depth 19.75 in.
- Material Engineered Wood, Steel
- Weight 61
- Weight Capacity 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martha Stewart
- MFR # ZG-ZP-028-GY-BK-MS
- Zoro # G609990693
- UPC # 196861041327
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 47.25 in. |
Overall Depth | 19.75 in. |
Length | 19.75 in. |
Details
Color | Gray Top/Oil Rubbed Bronze Frame |
Material | Engineered Wood, Steel |
Weight | 61 |
Weight Capacity | 200 |
Description
The Martha Stewart Ollie Home Office Desk introduces modern sophistication to any at-home office space. A slim profile and minimalist design with three drawers for ample storage create a workspace that is spacious and free from clutter. The sturdy engineered wood desktop features a melamine finish in grey wood grain, complemented by a durable metal frame and oil rubbed bronze hardware. Assembly is easy with the included tools and step-by-step instructions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUNASEA LIGHTING Lunasea LunaSafe 10W Qi Charge Pad USB Powered - Power Supply Not Included (LLB-63AS-01-00)
- HOLLAND BAR STOOL CO 32 Diameter White Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32RWM)
- HOLLAND BAR STOOL CO 25" Counter Stool, Chrome Finish, Accent Ring, Blk Vinyl Seat, 360 Swivel (C7C3C25BlkVinyl)
- ELK SIGNATURE Organic Modern Hairon Leather Lounger (161-005OS)
- MARTHA STEWART 23.5 in. D X 47.25 in. W X Walnut Top/Polished Brass Frame, Engineered Wood, Steel (XU-M-BLK-106-BR-GLD-MS)
- MARTHA STEWART 19.75 in. D X 47.25 in. W X White/Polished Brass, Engineered Wood, Steel (ZG-ZP-028-WH-GLD-MS)
- MARTHA STEWART 23.5 in. D X 47.25 in. W X Clear Top/Polished Brass Frame, Glass, Steel (XU-DK-1-GLD-MS)
- MARTHA STEWART 22.75 in. D X 54 in. W X Gray Frame/Brushed Nickel Hardware, Engineered Wood, Steel (ZG-ZP-09-GY-MS)
- INTERION BY GLOBAL INDUSTRIAL 44 in D X 124 in W X 46 in H, Gray (249010NGG)
- SAUDER Harbor View Computer Desk Sao (423005)
- HON 30 in D X 60 in W X 29 in H (HONLDS6030LT1)
- Martha Stewart Desks