Shop All Bath Towels
Martex
Wash Towel, Cotton/Polyester, White, PK12
Mfr # 7135396
Zoro # G8595474
product price: $12.25
/pk 12, $1.02/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Spun
- Material Cotton/Polyester
- Width 12 in
- Length 12 in
- Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 7135396
- Zoro # G8595474
- UPC # 094726526999
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 12 in |
Length | 12 in |
Details
Item | Wash Towel |
Style | Ring Spun |
Material | Cotton/Polyester |
Color | White |
Weight | 1 lb |
Edges | Hemmed |
Border | Cam |
Description
Wash Towel, Ring Spun, Width 12 In., Length 12 In., Weight 1 lb., Cam Border, Cotton/Polyester Material, Hemmed Edges, Color White, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Mattress Cover, Anchor Band, 78x80 In. (X42107)
- HASTINGS HOME Bamboo Shoe and Boot Rack Bench, 3-tiers Wood Seat Storage and Organization, Bedroom, Closets (727880MFR)
- CORE PRODUCTS Mid-Core Cervical Pillow, Standard, 22 x 4 x 15, Gentle, White (222)
- LIVING ACCENTS Living Accents 5005741 Vinyl 1 in. Mini-Blinds; 32 x 64 in. White Cordless (5005741)
- MARTEX Wash Towel, Cotton/Polyester, 1 lb., PK12 (7135395)
- MARTEX Bath Towel, 25 x 54 In, White, PK12 (7135387)
- MARTEX Hand Towel, Ecru, 16x27, PK24 (7135391)
- MARTEX Bath Towel 27X54 Ecru, 12Pk (7132406)
- MARTEX Bath Towel, Ecru, 24x50, PK12 (7135380)
- MARTEX Hand Towel, White, 16x27, PK24 (7135392)
- BRONDELL Bamboo Resuable Bidet Dry Towels, Pack of 6, Mint (BR-TWL-03)
- Martex Bath Towels