Shop All Bath Towels
Martex
Wash Towel, Cotton, White, 1-3/4 lb., PK12
Mfr # 7132247
Zoro # G8595517
product price: $17.85
/pk 12, $1.49/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Spun
- Material Cotton
- Width 13 in
- Length 13 in
- Border Dobby
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 7132247
- Zoro # G8595517
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 13 in |
Length | 13 in |
Details
Item | Wash Towel |
Style | Ring Spun |
Material | Cotton |
Color | White |
Weight | 1-3/4 lb |
Border | Dobby |
Edges | Hemmed |
Description
Wash Towel, Ring Spun, Width 13 In., Length 13 In., Weight 1-3/4 lb., Dobby Border, Cotton Material, Hemmed Edges, Color White, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Queen, Slate (Mainspread)
- AMERIHOME Loft Blue 18" Metal Bar Stool, PK2 (BS18BLUE)
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-C01-SILVERVEIN-BK-VY-GG)
- LORELL Slip Over Floor SaversVinylGray, PK8 (LLR49317)
- MARTEX Wash Towel, Cotton, Ecru, 1-3/4 lb., PK12 (7132409)
- MARTEX Wash Towel, Cotton, White, 1-1/2 lb., PK12 (7132246)
- MARTEX Bath Towel, White, 27x50, PK12 (7132240)
- MARTEX Hand Towel, 16 x 30 In, White, PK24 (7135602)
- MARTEX Bath Mat, White, 20x34, PK12 (7132248)
- MARTEX Bath Sheet Towel, 30 x 60 In, Ecru, PK12 (7135319)
- SAFAVIEH Plush Bath Towel Set, White (TWL1000A-SET2)
- Martex Bath Towels