Shop All Bath Towels
Martex
Wash Towel, Cotton, White, 1-1/2 lb., PK12
Mfr # 7132246
Zoro # G8595492
product price: $16.39
/pk 12, $1.37/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Spun
- Material Cotton
- Width 13 in
- Length 13 in
- Edges Hemmed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 7132246
- Zoro # G8595492
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 13 in |
Length | 13 in |
Details
Item | Wash Towel |
Style | Ring Spun |
Material | Cotton |
Color | White |
Weight | 1-1/2 lb |
Edges | Hemmed |
Border | Dobby |
Description
Wash Towel, Ring Spun, Width 13 In., Length 13 In., Weight 1-1/2 lb., Dobby Border, Cotton Material, Hemmed Edges, Color White, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Putty, Letter (14970)
- DMI Pillow Protctor, Stndrd, 21inLx27inW, Plstc (554-8041-1900)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Blue (LNT-DFB-TLC-WW-BLUE)
- REGENCY Regency 18.5 x 26 in Standard Rectangle Double Sided Table Top- Cherry or Maple (TTRC1826CHPL)
- MARTEX Wash Towel, Cotton, White, 1-3/4 lb., PK12 (7132247)
- MARTEX Wash Towel, Cotton, Ecru, 1-3/4 lb., PK12 (7132409)
- MARTEX Hand Towel, Ecru, 16x30, PK24 (7135320)
- MARTEX Bath Towel, Ecru, 27x50, PK12 (7135327)
- MARTEX Bath Sheet Towel, 30 x 60 In, Ecru, PK12 (7135319)
- MARTEX Bath Towel, White, 27x50, PK12 (7132240)
- 1888 MILLS BATH TOWEL 27X54 NATURAL PIMA, 12PK (B666-U-NLN-1-MAGN)
- Martex Bath Towels