Shop All Bath Towels
Martex
Wash Towel, Cotton, Ecru, 1-3/4 lb., PK12
Mfr # 7132409
Zoro # G8595526
original price:
$32.17
21% off
new price: $25.35
/pk 12, $2.11/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Spun
- Material Cotton
- Width 13 in
- Length 13 in
- Border Dobby
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 7132409
- Zoro # G8595526
- Country of Origin Pakistan
- Category Bath Towels
Dimensions
Width | 13 in |
Length | 13 in |
Details
Item | Wash Towel |
Style | Ring Spun |
Material | Cotton |
Color | Ecru |
Weight | 1-3/4 lb |
Border | Dobby |
Edges | Hemmed |
Description
Wash Towel, Ring Spun, Width 13 In., Length 13 In., Weight 1-3/4 lb., Dobby Border, Cotton Material, Hemmed Edges, Color Ecru, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Tim Otoole 'Looming Clouds I' Canvas Art, 18x24 (WAG08327-C1824GG)
- LORELL Training Table C-Leg Table Base, Metallic Silver C-leg Base, PK2 (61627)
- BAXTON STUDIO Landry ModernBlack Finished Polypropylene Plastic 4-Piece Stackable Dining Chair Set (192-4PC-12027-ZORO)
- VIRCO 30 in. W X 60 in. L X 17-25 in. H, Medium Oak Top / Black Edge (483060LO)
- MARTEX Wash Towel, Cotton, White, 1-1/2 lb., PK12 (7132246)
- MARTEX Wash Towel, Cotton, White, 1-3/4 lb., PK12 (7132247)
- MARTEX Bath Sheet Towel, 30 x 60 In, White, PK12 (7132241)
- MARTEX Bath Towel, White, 27x50, PK12 (7132240)
- MARTEX Hand Towel, 16 x 30 In, White, PK24 (7135602)
- MARTEX Hand Towel, Ecru, 16x30, PK24 (7135320)
- KEMP USA Gym Towel, White, 20X40 (10-613)
- Martex Bath Towels