Shop All Bath Towels
This Product is Discontinued
Martex Sovereign
Bath Towel, 24 x 50 In, Ecru, PK12 (Discontinued)
Mfr # 7132342
Zoro # G4310083
Free Shipping & Returns
This Product is Discontinued
Key Features
- Style Ring Spun
- Material 100% Cotton Loops, 50/50 Polyester/Cotton Base
- Width 24 in
- Length 50 in
- Weight 10-1/2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex Sovereign
- MFR # 7132342
- Zoro # G4310083
- UPC # 079465815566
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 24 in |
Length | 50 in |
Details
Item | Bath Towel |
Style | Ring Spun |
Material | 100% Cotton Loops, 50/50 Polyester/Cotton Base |
Color | Ecru |
Weight | 10-1/2 lb |
Border | Dobby |
Edges | Hemmed |
Description
Bath Towel,Width 24 In.,Length 50 In.,Weight 10-1/2 lb.,Dobby Border,Polyester/Cotton Material,Color Ecru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.