Shop All Sheets and Pillow Cases
Martex
Sheet, XXL King, White, 111" W, 120 L, PK6
Mfr # 1A30177
Zoro # G6617320
product price: $86.79
/pk 6, $14.47/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Size King XXL
- Width 111 in
- Length 120
- Fabric 60% Cotton/40% Polyester
- Thread Count T200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 1A30177
- Zoro # G6617320
- UPC # 028828179777
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | King XXL |
Width | 111 in |
Length | 120 |
Pocket Size | 0 |
Details
Item | Flat Sheet |
Type | Flat |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T200 |
Color | White |
Hem Color | Gold |
Hem | 2 in |
Corners | Sewn |
Closure | Sewn |
Product Type | Flat sheet |
Description
Flat sheet, Flat, King XXL Size, Width 111 in, Length 120, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 0, Color White, Hem Color Gold, Corners Sewn, Closure Sewn, Hem 2 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jason Bullard 'Floral 6' Canvas Art, 22x32 (ALI34247-C2232GG)
- WORK-OF-ART Vinyl 1 in. Cordless Mini-Blinds, 35 x 72 in. - White (WO2513317)
- FLASH FURNITURE 330 lb. Capacity Granite White Plastic Chair, 4PK (4-DAD-YCD-50-WH-GG)
- ICEBERG Cafe Table, 36" Round, 36"x30", Gray (ICE65621)
- MARTEX Pillowcase, Queen, White, 44" W, 39" L, PK12 (1A30168)
- MARTEX White Cotton Blanket, 66x90" (1B07320)
- MARTEX Flat Sheet, Queen, White, 93" W, 110" L, PK6 (1A30174)
- MARTEX Sheet, XL Full, 15" Pocket, Thread T250, PK6 (1A38088)
- MARTEX Sheet, XL Full, White, 15" Pocket, 54" W, PK6 (1A38220)
- MARTEX Flat Sheet, XL Twin, White, 69" W, 115"L, PK6 (1A38664)
- CAROLINES TREASURES Carolines Treasures 8337PILLOWCASE 20.5 x 30 in. Mermaid Moisture Wicking Fabric Standard Pillow Case (8337PILLOWCASE)
- Martex Sheets and Pillow Cases