Shop All Sheets and Pillow Cases
Martex
Sheet, XXL King, Thread T300, PK6
Mfr # 1A38218
Zoro # G6616587
product price: $164.99
/pk 6, $27.50/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Size King XXL
- Width 111 in
- Length 120
- Fabric 60% Cotton/40% Polyester
- Thread Count T300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 1A38218
- Zoro # G6616587
- UPC # 028828959669
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | King XXL |
Width | 111 in |
Length | 120 |
Pocket Size | 0 |
Details
Item | Flat Sheet |
Type | Flat |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T300 |
Color | White |
Hem Color | Gold |
Hem | 2 in |
Corners | Sewn |
Closure | Sewn |
Product Type | Flat sheet |
Description
Flat sheet, Flat, King XXL Size, Width 111 in, Length 120, 60 Percent Cotton/40 Percent Polyester, T300 Thread Count, Pocket Size 0, Color White, Hem Color Gold, Corners Sewn, Closure Sewn, Hem 2 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Grey, Contemporary, Modern (I 7405)
- RUBBERMAID COMMERCIAL Bath Mat, 36"L, 18"W, White, PK12 (1982729)
- HOLLAND BAR STOOL CO 36" dia. Charcoal, Indoor/Outdoor All-Season EnduroTop Table Top (OD36RChar)
- BAXTON STUDIO Linette Modern Bohemian Natural Rattan Queen Size Standalone Headboard (217-12727-ZORO)
- MARTEX Pillowcase, Queen, White, 44" W, 39" L, PK12 (1A30168)
- MARTEX Flat Sheet, Full, 84" W, 108" L, PK6 (1A37130)
- MARTEX Sheet, XL Full, 54" W, 80" L, PK6 (1A30180)
- MARTEX Sheet, XL Full, White, 54" W, 80" L, PK6 (1S21638)
- MARTEX Flat Sheet, XL Twin, White, 69" W, 115"L, PK6 (1A38664)
- MARTEX Sheet, XL Twin, 39" W, 80" L, PK6 (1A30181)
- MICASA Springer Spaniels by Elizabeth Halstead Fabric Standard Pillowcase (MI55766)
- Martex Sheets and Pillow Cases