Shop All Sheets and Pillow Cases
Martex
Sheet, XL Twin, Bone, 39" W, 80" L, PK6
Mfr # 1A05333
Zoro # G6616727
product price: $67.99
/pk 6, $11.33/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fitted
- Size Twin XL
- Width 39 in
- Length 80 in
- Fabric 60% Cotton/40% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 1A05333
- Zoro # G6616727
- UPC # 028828978790
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | Twin XL |
Width | 39 in |
Length | 80 in |
Pocket Size | 12 in |
Details
Item | Fitted Sheet |
Type | Fitted |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T250 |
Color | Bone |
Hem Color | Navy |
Closure | Sewn |
Corners | Elastic |
Description
Fitted Sheet, Fitted, Twin XL Size, Width 39 in, Length 80 in, 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 12 in, Color Bone, Hem Color Navy, Corners Elastic, Closure Sewn, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Beagle Holiday Dog Ornament Sculpture (JH576327)
- BAXTON STUDIO Rikke Two-Tone Gray and Walnut Finished Wood 1-Drawer Nightstand (152-9147)
- DURHAM MFG Opening Horizontal Literature Rack, 9 openings, tan (431-75)
- FLASH FURNITURE Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - King (MR-M35-3-K-GG)
- MARTEX Sheet, XL Twin, White, 12" Pocket, 39" W, PK6 (1A38094)
- MARTEX Sheet, King, Thread T300, 15" Pocket, PK6 (1A38222)
- MARTEX Fitted Sheet, Twin, 39" W, 75" L, PK6 (1A30178)
- MARTEX Sheet, XL Full, Bone, 15" Pocket, 54" W, PK6 (1A05329)
- MARTEX Sheet, XL Queen, White, 93" W, 115" L, PK6 (1A38216)
- MARTEX Sheet, XL King, White, Thread T200, PK6 (1S49663)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Warm Blue (1300)
- Martex Sheets and Pillow Cases