Shop All Sheets and Pillow Cases
Martex
Sheet, XL King, 111" W, 115" L, PK6
Mfr # 1A38217
Zoro # G6616596
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Size King XL
- Width 111 in
- Length 115 in
- Fabric 60% Cotton/40% Polyester
- Thread Count T300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martex
- MFR # 1A38217
- Zoro # G6616596
- UPC # 028828959652
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | King XL |
Width | 111 in |
Length | 115 in |
Pocket Size | 0 |
Details
Item | Flat Sheet |
Type | Flat |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T300 |
Color | White |
Hem Color | Gold |
Hem | 2x2 in |
Closure | Sewn |
Corners | Sewn |
Description
Flat sheet, Flat, King XL Size, Width 111 in, Length 115 in, 60 Percent Cotton/40 Percent Polyester, T300 Thread Count, Pocket Size 0, Color White, Hem Color Gold, Corners Sewn, Closure Sewn, Hem 2 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Newport 18"H Wood Stool with Rush Seat (ANNP2071)
- BOSS BurgundyPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BY)
- PLASTICOS MQ 3-Drawer Storage Cabinet Rolling Cart in Clear and White (2-Pack) (547-WHT2PK)
- ELECTRI-CABLE ASSEMBLIES Interion® Pass Through Cable For Non Powered 36" Panel (84 FM-36")
- MARTEX Flat Sheet, XL Twin, 69" W, Thread T250, PK6 (1A38074)
- MARTEX Sheet, XL King, White, Thread T200, PK6 (1S49663)
- MARTEX Flat Sheet, Queen, White, 93" W, 110" L, PK6 (1A30174)
- MARTEX Pillowcase, Queen, White, 44" W, 39" L, PK12 (1A30168)
- MARTEX Flat Sheet, Full, 84" W, 108" L, PK6 (1A37130)
- MARTEX Flat Sheet, XL Twin, White, 69" W, 115"L, PK6 (1A38664)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Grey (1300)
- Martex Sheets and Pillow Cases