Shop All Sheets and Pillow Cases
Martex
Sheet, XL Full, White, 54" W, 80" L, PK6
Mfr # 1S21638
Zoro # G6617016
product price: $81.99
/pk 6, $13.67/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fitted
- Size Full XL
- Width 54 in
- Length 80 in
- Fabric 60% Cotton/40% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 1S21638
- Zoro # G6617016
- UPC # 028828977793
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | Full XL |
Width | 54 in |
Length | 80 in |
Pocket Size | 0 |
Details
Item | Fitted Sheet |
Type | Fitted |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T250 |
Color | White |
Hem Color | White |
Closure | Sewn |
Corners | Elastic |
Description
Fitted Sheet, Fitted, Full XL Size, Width 54 in, Length 80 in, 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 0, Color White, Hem Color White, Corners Elastic, Closure Sewn, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Graph Seat (82025PW020)
- HON 36" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H684.L.S)
- PROJEX Plastic Leg Tip Black Round 3/4 in. W 4 pk (P0060)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7125)
- MARTEX Sheet, XL Full, Bone, 15" Pocket, 54" W, PK6 (1A05329)
- MARTEX Flat Sheet, XL Twin, 69" W, Thread T250, PK6 (1A38074)
- MARTEX Fitted Sheet, 54x80x12", PK12 (1S49395)
- MARTEX Pillowcase, Standard, 44" W, 35" L, PK12 (1A30167)
- MARTEX Duvet Cover, Queen, 94" W, 94" L, PK12 (1C18618)
- MARTEX Pillowcase, King, 44" W, 45" L, PK12 (1A30169)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Navy (1300)
- Martex Sheets and Pillow Cases