Shop All Sheets and Pillow Cases
Martex
Sheet, XL Full, Bone, 12" Pocket, 54" W, PK6
Mfr # 1A05332
Zoro # G6616718
product price: $82.99
/pk 6, $13.83/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fitted
- Size Full XL
- Width 54 in
- Length 80 in
- Fabric 60% Cotton/40% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martex
- MFR # 1A05332
- Zoro # G6616718
- UPC # 028828978783
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | Full XL |
Width | 54 in |
Length | 80 in |
Pocket Size | 12 in |
Details
Item | Fitted Sheet |
Type | Fitted |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T250 |
Color | Bone |
Hem Color | White |
Closure | Sewn |
Corners | Elastic |
Description
Fitted Sheet, Fitted, Full XL Size, Width 54 in, Length 80 in, 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 12 in, Color Bone, Hem Color White, Corners Elastic, Closure Sewn, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Tufted Chair Cushion, Black Vinyl (SZ-TUFT-BLACK-GG)
- HOLIDAY BRIGHT LIGHTS Celebrations 4 ft. Pencil LED 50 ct Potted Tree Christmas Tree (TMPPT40BOMUA)
- NATURE SPRING 24PC Artificial Rose Buds, Yellow (515550ZAQ)
- SPACE SOLUTIONS 14.25 in W 2 Drawer SOHO Vertical, Stone (16870)
- MARTEX Sheet, XL Full, 12" Pocket, Thread T250, PK6 (1A38096)
- MARTEX Sheet, King, Thread T200, 12" Pocket, PK6 (1A30186)
- MARTEX Sheet, King, Thread T250, 12" Pocket, PK6 (1A38098)
- MARTEX Sheet, XL Full, 54" W, 80" L, PK6 (1A30180)
- MARTEX Sheet, XL Twin, Bone, 9" Pocket, 39" W, PK6 (1A05432)
- MARTEX Sheet, XXL King, Thread T300, PK6 (1A38218)
- JIF MARINE JIF MARINE FBF1 Side Bumper; 10 x 24 (FBF1)
- Martex Sheets and Pillow Cases